GROVE GEAR EL8210501.18 | AX7JMH

GROVE GEAR EL8210501.18 EL-H821-5-H_-18 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1.125 Inch O.D, Aluminum

Item: AX7JMH Model: EL8210501.18Cross Ref: EL-H821-5-H_-18
In Stock

Get it by Tuesday, Jun 17

€1,549.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code18
Center Distance2.06"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleShaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp3 653/1000 hp
Max. Input Hp3.653 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Hp3 41/100 hp
Output Key Size1/4" x 3"
Output Rpm350 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque614 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-H-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft TypeGear TypeInput RpmHousing MaterialMaterialMounting TypePrice
GROVE GEAR EL8210506.20 | AX8GUA EL8210506.201.333 hp985 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€1,549.90
GROVE GEAR EL8210503.16 | AX8LRV EL8210503.162 58/125 hp805 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€1,549.90
GROVE GEAR EL8210512.18 | AX9MNW EL8210512.180.217 hp439 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€1,549.90
GROVE GEAR EL8210504.19 | AY3GDP EL8210504.191.887 hp897 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€1,549.90
GROVE GEAR EL8210511.18 | AY3HRP EL8210511.1838/125 hp547 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€1,549.90
GROVE GEAR EL8210502.23 | AY3VFV EL8210502.232.793 hp692 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€1,549.90
GROVE GEAR EL8210512.19 | AY3YYR EL8210512.190.217 hp439 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€1,549.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8210501.18 EL-H821-5-H_-18 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1.125 Inch O.D, Aluminum
€1,549.90 /unit