GROVE GEAR EL8210125.00 | AY6DMQ

GROVE GEAR EL8210125.00 EL-BMQ821-20-R-56 Worm Reducer, 20:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Aluminum

Item: AY6DMQ Model: EL8210125.00Cross Ref: EL-BMQ821-20-R-56
In Stock

Get it by Thursday, Jun 12

€1,295.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance2.06"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm1 73/125 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.5/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
MaterialAluminum
Max Input Hp1 73/125 hp
Max. Input Hp1 73/125 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp1.338 hp
Output Key Size1/4" x 1.44"
Output Rpm87 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque964 lbs.-in.
Overhung Load1175 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.87"
Tap Size3/8"-16
Weight19 lbs.

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOverhung LoadGear RatioFrameOutput TorqueOutput Shaft TypeGear TypeOutput Shaft Dia.Price
GROVE GEAR EL8210164.00 | AY2YCC EL8210164.000.916 hp1315 lbs.-140TC971 lbs.-in.Right Handed ShaftWorm1"€1,295.03
GROVE GEAR EL8210127.00 | AY3QTD EL8210127.001.129 hp-30:1--Right Handed Shaft-1"€1,295.03
GROVE GEAR EL8210162.00 | AY3UBD EL8210162.001.333 hp1210 lbs.-140TC985 lbs.-in.Right Handed ShaftWorm1"€1,295.03
GROVE GEAR EL8210124.00 | AY4BMB EL8210124.001.887 hp-15:1--Right Handed Shaft-1"€1,295.03
GROVE GEAR EL8210122.00 | AY4TBH EL8210122.002.793 hp1035 lbs.-56C692 lbs.-in.Right Handed ShaftWorm1"€1,295.03
GROVE GEAR EL8210168.00 | AY4YXX EL8210168.000.217 hp1580 lbs.-140TC439 lbs.-in.Right Handed ShaftWorm1"€1,295.03
GROVE GEAR EL8210132.00 | AY6DMR EL8210132.000.217 hp1580 lbs.-56C439 lbs.-in.Right Handed ShaftWorm1"€1,295.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8210125.00 EL-BMQ821-20-R-56 Worm Reducer, 20:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Aluminum
€1,295.03 /unit