Flat Shipping

Flat Shipping at €24.99 + VAT

JOHN GUEST PI0306S-PK10 Union Elbow 3/16 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BGT 1WRU1

JOHN GUEST PI0306S-PK10 Union Elbow 3/16 Inch Tube Outer Diameter Gray - Pack Of 10

Item: AB4BGT Model: PI0306S-PK10Cross Ref: 1WRU1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion Elbow, 90 Degrees
Air Temp. Range-14°F to +167°F
Basic MaterialPlastic
Body MaterialAcetal Copolymer
ColorGray
Connection TypeTube
Fluid Temp.33°F to 140°F
Max. Pressure150 psi
Tube Size0.188"
ApplicationFood Processing, Potable Water
Compatible Tube MaterialPlastic
Fitting MaterialAcetal
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter3/16"
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter3/16"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Maximum Operating Temperature150°F
Minimum Operating Temperature4°F
Specific Fitting Shape90° Elbow
StandardsNSF/ANSI 51, NSF/ANSI 61
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code3917400090
Country of OriginGB

Product Variants

ProductModelTube SizeColorConnection TypeBody MaterialMax. PressureBasic MaterialAir Temp. RangeFluid Temp.Pkg. Qty.Price
JOHN GUEST PM0304S-PK10 Union Elbow 5/32 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BGR 1WRT9 PM0304S-PK100.156"GrayTubeAcetal Copolymer150 psiPlastic-14°F to +167°F33°F to 140°F10€50.45
JOHN GUEST PM0308S-PK10 Union Elbow 5/16 Inch Tube Outer Diameter Gray - Pack Of 10 | AB4BGU 1WRU2 PM0308S-PK100.312"GrayTubeAcetal Copolymer150 psiPlastic-14°F to +167°F33°F to 140°F10€74.36
JOHN GUEST PI-0308-S Elbow Union - Pack Of 10 | AD8ADF 4HN19 PI-0308-S1/4"GrayTubeAcetal Copolymer150 psiPlastic-14°F to +167°F33°F to 140°F10€56.18
JOHN GUEST PI-0312-S Elbow Union - Pack Of 10 | AD8ADG 4HN20 PI-0312-S3/8"GrayTubeAcetal Copolymer150 psiPlastic-14°F to +167°F33°F to 140°F10€91.92
JOHN GUEST PI-0316-S Elbow Union - Pack Of 10 | AD8ADH 4HN21 PI-0316-S1/2"GrayTubeAcetal Copolymer150 psiPlastic-14°F to +167°F33°F to 140°F10€97.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHN GUEST PI0306S-PK10 Union Elbow 3/16 Inch Tube Outer Diameter Gray - Pack Of 10
€57.08 /pack