GROVE GEAR EL8180127.00 | AX7MAB

GROVE GEAR EL8180127.00 EL-BMQ818-30-R-56 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum

Item: AX7MAB Model: EL8180127.00Cross Ref: EL-BMQ818-30-R-56
In Stock

Get it by Wednesday, Jun 11

€1,053.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance1 3/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm0.741 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.5/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
MaterialAluminum
Max Input Hp741/1000 hp
Max. Input Hp0.741 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp0.569 hp
Output Key Size3/16" x 1.38"
Output Rpm58 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.3/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque614 lbs.-in.
Overhung Load920 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Weight16 lbs.

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8180128.00 | AX8KXJ EL8180128.00920 lbs.0.609 hp56C634 lbs.-in.Right Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180157.00 | AY2RRL EL8180157.001200 lbs.2 3/5 hp140TC436 lbs.-in.Right Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180163.00 | AY3QTC EL8180163.001200 lbs.0.741 hp140TC614 lbs.-in.Right Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180124.00 | AY3VFL EL8180124.00920 lbs.1 28/125 hp56C571 lbs.-in.Right Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180160.00 | AY3YYL EL8180160.001200 lbs.1 28/125 hp140TC571 lbs.-in.Right Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180132.00 | AY6DMG EL8180132.001200 lbs.0.141 hp56C277 lbs.-in.Right Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180130.00 | AY6VDA EL8180130.001200 lbs.0.449 hp56C623 lbs.-in.Right Handed ShaftWorm1750 RPM3/4"€1,152.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8180127.00 EL-BMQ818-30-R-56 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum
€1,053.12 /unit