GROVE GEAR EL8130533.10 | AY7KMQ

GROVE GEAR EL8130533.10 EL-HMQ813-50-H_-56-10 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 0.625 Inch O.D, Aluminum

Item: AY7KMQ Model: EL8130533.10Cross Ref: EL-HMQ813-50-H_-56-10
In Stock

Get it by Tuesday, Jun 17

€1,274.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code10
Center Distance1.33"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp57/200 hp
Max. Input Hp57/200 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter5/8"
Output Hp91/500 hp
Output Key Size3/16" x 1.5"
Output Rpm35 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque327 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight12 lbs.

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmHousing MaterialMaterialPrice
GROVE GEAR EL8130579.10 | AX8CCU EL8130579.1079/200 hp140TC314 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€1,274.42
GROVE GEAR EL8130580.10 | AX8NQX EL8130580.100.329 hp140TC322 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€1,274.42
GROVE GEAR EL8130584.10 | AY3GDL EL8130584.1021/250 hp140TC143 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€1,274.42
GROVE GEAR EL8130535.10 | AY3VFG EL8130535.100.121 hp56C183 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€1,274.42
GROVE GEAR EL8130530.10 | AY4BLU EL8130530.1089/200 hp56C309 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€1,274.42
GROVE GEAR EL8130528.10 | AY6BXM EL8130528.100.642 hp56C292 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€1,274.42
GROVE GEAR EL8130578.10 | AY6FCF EL8130578.1089/200 hp140TC309 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€1,274.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8130533.10 EL-HMQ813-50-H_-56-10 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 0.625 Inch O.D, Aluminum
€1,274.42 /unit