Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE SP-LOCK2 Lock Adapter 10 Gauge Locking Mechanism | AF9NPB 30HK25

GREENLEE SP-LOCK2 Lock Adapter, 1.63 Inch Dia., Carbon Steel

Item: AF9NPB Model: SP-LOCK2Cross Ref: 30HK25
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€143.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Adapter
Capacity Of Mild Steel10 ga.
FunctionLocking Mechanism
Number Of Pins0
Overall Length1 3/4"
Required Driver TypeManual And Battery Hydraulic
TypeStandard
Use WithMfr. No. 7212SP13, 7212SP14
Compatible With Manufacturer Model Number10383 Quick Draw 174 Flex, 33786G Quick Draw 90 174, 34288 Quick Draw 174 Standard, 746 Hydraulic Ram, 767 Pump, LS50L Battery-Powered Driver
Component TypeSpeed Lock
For Use With Tool TypeManual and Battery Hydraulic
Length1 3/4"
SeriesSpeed Punch

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)10.41
HS code8207303050
Country of OriginUS

Product Variants

ProductModelNumber Of PinsCapacity Of Mild SteelTypePrice
GREENLEE SP-LOCK Speed Punch Lock 3/4 To 2 Inch 10 Ga | AD3MYP 40H683 SP-LOCK-10 ga.-€114.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE SP-LOCK2 Lock Adapter, 1.63 Inch Dia., Carbon Steel
€143.60 /unit