Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE PA2031 Crimping Tool Die Mfr. No PA8024/PA1322 | AH6HRL 36CG20

GREENLEE PA2031 Crimping Tool Die

Item: AH6HRL Model: PA2031Cross Ref: 36CG20
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€52.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrimping Tool Die
Cable TypeStrand Wire
Connector Color CodeYellow 12, Blue 16 Blue, Red 22
ApplicationElectrical Wire And Cable Crimping
Compatible With Manufacturer Model NumberEK50ML
Crimping Die StyleUpper and Lower

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)9.65
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE PA2031 Crimping Tool Die
€52.73 /unit