Flat Shipping

Flat Shipping at €24.99 + VAT

GREENLEE ESR25LX11 Cordless Cable Cutter, Battery Included, 18V, Li-Ion | CH9YAP

GREENLEE ESR25LX11 Cordless Cable Cutter, Battery Included, 18V, Li-Ion

Item: CH9YAP Model: ESR25LX11Cross Ref: 54XT34
Limited Availability

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,690.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordless Cable Cutter
Battery Charger IncludedYes
Battery IncludedYes
Battery Model Number02818
Corded/cordlessCordless
Cutting Head TypeRatcheting
FeaturesErgonomic Design, Forward-Reverse Button, Less Wrist Torque Reducing Operator Fatigue, Trigger Positioning
Grip StyleOvermolded Grip
Handle TypePistol Grip
IncludesCase
Power SourceCordless
Battery Capacity4 Ah
Battery PlatformMakita 18V LXT
Compatible Battery Manufacturer Part Number02818
Compatible Charger Grainger Part Number6CCJ5
Compatible Maximum Wire/cable Diameter636 kcmil
Compatible Wire/cable TypeACSR
Cordless Tool Kit Contents(2) Batteries, Bare Tool, Charger
Cutting Capacities636 kcmil ACSR
Cutting Force6 ton.
Included Battery Part Number02818
Included Charger Part Number6CCJ5
Includes BatteriesYes
Includes ChargerYes
Maximum Cutting Capacity - Cable636 kcmil
Overall Height15"
Overall Length7.75"
Overall Width4 1/2"
Product TypeCable Cutter
Tool SeriesGator
Tool Weight8 lbs.
Voltage18V DC

Shipping Info:

Ship weight (kg) 8.415
Ship height (cm)38.1
Ship length (cm)19.69
Ship width (cm)11.43
Country of OriginCN

Product Variants

ProductModelBattery IncludedBattery Charger IncludedCutting Head TypeCorded/cordlessPower SourceCordless Tool Kit ContentsNumber Of Batteries IncludedPrice
GREENLEE ESR25LXB Cordless Cable Cutter, Bare Tool, 18V, 5/8 Inch Cutting Capacity | CH9YAQ ESR25LXBNoNoRatchetingCordlessCordlessBare Tool-€2,170.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE ESR25LX11 Cordless Cable Cutter, Battery Included, 18V, Li-Ion
€2,690.23 /unit