GREENLEE E6CCXLX11 Cordless Crimping Tool, 6 ton Max. Crimping Force, U Style | CH9YBB

GREENLEE E6CCXLX11 Cordless Crimping Tool, 6 ton Max. Crimping Force, U Style

Item: CH9YBB Model: E6CCXLX11Cross Ref: 53JH95
In Stock

Get it by Tuesday, Jun 17

€5,401.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrimping Tool
Auto-cycleYes
Battery Capacity4 Ah
Battery PlatformMakita 18V LXT
Compatible Connector TypeAluminum Lug, Copper Lug
Compatible Die TypeU
Compatible Maximum Wire/cable Diameter600 kcmil
Compatible Minimum Wire/cable Diameter8 AWG
Compatible Wire/cable TypeAluminum Cable, Copper Cable
Cordless Tool Kit Contents(2) Batteries, Bare Tool, Charger
Crimp Head TypeDie
Crimping Capacities350 kcmil Aluminum, 600 kcmil Copper
Crimping Force6 ton.
FeaturesRetraction Stop Repeat (RSR) Allows The Operator To Partially Retract The Ram And Then The Tool Repeats The Retraction For Subsequent Crimps, Use Optional CCX Blade And Adapters
Grip MaterialRubber
Grip StyleTacky
Handle TypePistol Grip
Head Rotation350°
Head StyleLatching
Included Battery Part Number05167
Included Charger Part Number52180
Includes BatteriesYes
Includes ChargerYes
Max. Aluminum Lug Capacity350 kcmil
Max. Copper Lug Capacity600 kcmil
Min. Aluminum Lug Capacity8 AWG
Min. Copper Lug Capacity8 AWG
No. Of Dies Included0
Number Of Batteries Included2
Overall Height12.9"
Overall Length15.3"
Overall Width3"
Power SourceCordless
StandardsCULUS LISTED
Tool SeriesGator
Tool Weight14 lbs.
Voltage18V
Wireless Tool TrackingNo

Shipping Info:

Ship weight (kg) 12.105
Ship height (cm)32.77
Ship length (cm)38.86
Ship width (cm)7.62
Country of OriginDE

Product Variants

ProductModelMPNPrice
GREENLEE E12CCXLX11 Cordless Crimping Tool, 12 ton Max. Crimping Force, 18V | CH9YBG E12CCXLX11E12CCXLX11€9,457.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE E6CCXLX11 Cordless Crimping Tool, 6 ton Max. Crimping Force, U Style
€5,401.44 /unit