Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 9953-20 Bit Set, 1/4 Inch Size, 5/16 Inch Size, 3/8 Inch Hex Shank Size, Steel | CH9RHE

GREENLEE 9953-20 Bit Set, 1/4 Inch Size, 5/16 Inch Size, 3/8 Inch Hex Shank Size, Steel

Item: CH9RHE Model: 9953-20Cross Ref: 499N25
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBit Set
ApplicationHand
Bit StylePhillips
Fastening Tool ItemBit Set
Fastening Tool MaterialSteel
FeaturesAccuracy, Durable, Compact
Application - ToolsHand

Shipping Info:

Ship weight (kg) 0.0675
Country of OriginTW

Product Variants

ProductModelMPNPrice
GREENLEE 9953-46T Bit Set, 1/4 Inch Hex Shank Size, Steel | CH9RHD 9953-46T9953-46T€104.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 9953-20 Bit Set, 1/4 Inch Size, 5/16 Inch Size, 3/8 Inch Hex Shank Size, Steel
€22.26 /unit