GREENLEE 909 Wire Caddy Wheeled 6 Spindle 225lb Cap | AD7YQG 4HED2

GREENLEE 909 Wire Dispensing Cart, 6 Spindles, 39 x 30 x 31 Inch Size, Green

Item: AD7YQG Model: 909Cross Ref: 4HED2
In Stock

Get it by Wednesday, Jun 11

€1,532.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Spool Cart
ColorGreen
FinishPaint
Frame MaterialSteel
Handle IncludedNo
Handle TypeSpindle
Load Capacity225 lbs.
MaterialSteel
Overall Depth30"
Overall Height33"
Overall Length30"
Overall Width30"
Wheel Diameter8"
Wheel MaterialRubber
Wheel TypeSemi Pneumatic
Wheel Width2"
Assembled/unassembledAssembled
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel TypeStandard
Axle-mounted Wheel/tread MaterialRubber
Caster Brake TypeFace Contact Brake
Caster Wheel Dia.8"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialRubber
Overall Lxwxh39" x 30" x 31"
Reel Dia.18"
Spindle Length15"

Shipping Info:

Ship weight (kg) 37.125
Ship height (cm)104.39
Ship length (cm)83.82
Ship width (cm)83.82
HS code7326908588
Country of OriginUS

Product Details:

    • Number of Spindles (6)

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightWheel WidthHandle IncludedWheel TypeOverall DepthPrice
GREENLEE 911 Hand Truck Wire Cart 54 1/2 x 26 1/2 In | AE3CCH 5C648 911750 lbs.26 1/2"27"54 1/2"8"YesSolid26 1/2"€553.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 909 Wire Dispensing Cart, 6 Spindles, 39 x 30 x 31 Inch Size, Green
€1,532.74 /unit