Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 860-1-1/2 Pvc Heating Blanket | AE3CCF 5C638

GREENLEE 860-1-1/2 PVC Heating Blanket, 1/2 To 1-1/2 Inch PVC Capacity, 200W

Item: AE3CCF Model: 860-1-1/2Cross Ref: 5C638
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€547.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPVC Heating Blanket
Heater FormBlanket
Heating Element TypeNot Applicable
Overall Height13"
Pipe Capacity0" to 1 1/2"
Pipe Size - Minimum1/2"
ScheduleAll
Voltage120V AC
Cord Length5 ft.
Heating Element Temperature - Maximum300°F
Pipe Size - Maximum1 1/2"
Preheat Time10 min.
Wattage200 W

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)47.75
Ship length (cm)16
Ship width (cm)8.13
HS code8516790000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 860-1-1/2 PVC Heating Blanket, 1/2 To 1-1/2 Inch PVC Capacity, 200W
€547.75 /unit