Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 84H2 Hand Conduit Bender 1 Inch Npt x 44 Inch Length | AE3CCD 5C636

GREENLEE 84H2 Hand Conduit Bender Handle, 1 Inch Conduit Size

Item: AE3CCD Model: 84H2Cross Ref: 5C636
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€112.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Bender Handle
Handle Dia.1"
Handle Length44"
Compatible With Grainger Part Number4A734
Compatible With Manufacturer Model Number842A
MaterialAluminum, Iron
Overall Length44"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)4.32
Ship length (cm)117.6
Ship width (cm)4.32
HS code8205595560
Country of OriginCN

Product Variants

ProductModelHandle LengthHandle Dia.Price
GREENLEE 84H1 Hand Bender Handle 3/4 Emt x 38 Inch Length | AE3CCC 5C635 84H138"3/4"€60.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 84H2 Hand Conduit Bender Handle, 1 Inch Conduit Size
€112.52 /unit