Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 610-5 Piston Foam 1 Inch Pk5 | AD2GDP 3PA90

GREENLEE 610-5 Foam Piston, 1 Inch Capacity, Pack Of 5

Item: AD2GDP Model: 610-5Cross Ref: 3PA90
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Conduit Piston
ColorGreen
Size1"
Compatible Blower/vacuum SeriesGreenlee
Compatible Conduit Size1"
MaterialFoam
Overall Height2"
Overall Length2"
Overall Width1"
Product TypePiston

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.06
Ship length (cm)16.26
Ship width (cm)12.45
HS code8414909040
Country of OriginUS

Product Variants

ProductModelSizeColorPkg. Qty.Price
GREENLEE 608-5 Piston Foam 1/2 Inch Pk5 | AD2GDM 3PA88 608-51/2"Green5€42.54
GREENLEE 609-5 Piston Foam 3/4 Inch Pk5 | AD2GDN 3PA89 609-53/4"Green5€51.94
GREENLEE 611-3 Piston 1 1/4 Inch - Pack Of 3 | AD2GDQ 3PA91 611-31 1/4"Green3€70.55
GREENLEE 612-2 Piston 1 1/2 Inch - Pack Of 2 | AD2GDR 3PA92 612-21 1/2"Green2€52.28
GREENLEE 613 Piston Conduit | AE3CCG 5C646 6132"Green1€31.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 610-5 Foam Piston, 1 Inch Capacity, Pack Of 5
€78.91 /unit