Flat Shipping

Flat Shipping at €24.99 + VAT

GREENLEE 5990A Battery Operated Megohmmeter, 5k to 999 gigohm, 600V AC/V DC | CH9QUY

GREENLEE 5990A Battery Operated Megohmmeter, 5k to 999 gigohm, 600V AC/V DC

Item: CH9QUY Model: 5990ACross Ref: 54WF71
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,754.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Operated Megohmmeter
Auto Power OffNo
Auto RangingNo
Backlit Digital DisplayYes
Battery IncludedYes
Battery SizeC
Bluetooth CompatibilityNo
Capacitance Auto DischargeYes
Display TypeDigital
DustproofNo
Greater Than 30v WarningYes
Manufacturer Warranty LengthLimited Lifetime
Maximum Ac Voltage Measurement600V
Minimum Insulation Resistance0.12 M ohms
Parameters MeasuredResistance
Power SourceBattery
Resistance Accuracy-10% to +10%
Test Current5 mA
Testing FunctionsInsulation
Tool Height9 4/5"
Tool Length12 1/5"
Tool Width5.1"
WaterproofNo
Bluetooth CompatibleNo
Cat Safety RatingCat IV 600V
Display Screen TypeLCD
IncludesBatteries Rechargeable/NIMH, Carrying Case with Shoulder Strap, Heavy Duty Zipper Test Leads with Alligator Clips Test, Lead Case Instrument Should Strap
Includes BatteriesYes
Insulation Resistance Range0.12 M ohms to 999 G ohms
Insulation Resistance Resolution0.12 M ohms to 999 G ohms
Ip RatingIP40
Maximum Ac Voltage Measured600V
Maximum Insulation Resistance999 G ohms
Maximum Operating Temperature122°F
Minimum Ac Voltage Measured0V
Minimum Operating Temperature14°F
Operating Voltage600V AC
StandardsIEC 60664, IEC 61010-1
Test Voltage250V DC, 500V DC, 1000V DC, 2500V DC, 5000V DC

Shipping Info:

Ship weight (kg) 6.2865
Country of OriginSI

Product Variants

ProductModelAuto Power OffMaximum Ac Voltage MeasurementTool HeightTool LengthTool WidthParameters MeasuredPower SourceDisplay TypePrice
GREENLEE 5882A Battery Operated Megohmmeter, 10k to 200 gigohm, 50/100/250/500/1000V DC | CH9QUX 5882AYes9V2 2/5"8.3"4.3"ResistanceBatteryDigital€1,295.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 5990A Battery Operated Megohmmeter, 5k to 999 gigohm, 600V AC/V DC
€3,754.20 /unit