Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 595 Nylon Fish Line | AD6YTR 4CN04

GREENLEE 595 Conduit Fishline, 85 lbs. Tensile Strength, Nylon

Item: AD6YTR Model: 595Cross Ref: 4CN04
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€83.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFish Line
Size2150 ft.
Compatible Blower/vacuum SeriesGreenlee
IncludesPoly Line
MaterialNylon
Overall Height10"
Overall Length2150 ft.
Overall Width8 1/5"
Product TypeFishing Line
Tensile Strength85 lbf.

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)15.24
Ship length (cm)8.13
Ship width (cm)8.13
HS code5607504000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 595 Conduit Fishline, 85 lbs. Tensile Strength, Nylon
€83.28 /unit