Item | Socket Set |
Container Dimension | 10" x 8" x 1 5/8" |
Container Length | 10" |
Container Type | Blow Mold Case |
Container Width | 8" |
Deep Socket Size | 5.5 mm, 1/2", 1/4", 10 mm, 11/32", 11 mm, 12 mm, 13 mm, 3/8", 4 mm, 5/16", 5 mm, 6 mm, 7/16", 7/32", 7 mm, 8 mm, 9/16", 9/32", 9 mm, 3/16" |
Deep Socket Style | Deep Six Point |
Drive Size | 1/4" |
Drive Type | Hand |
Finish | Chrome |
Impact Rated | No |
Includes Deep Sockets | Yes |
Includes Drive Tools | Yes |
Includes Flex Sockets | No |
Includes Socket Bits | No |
Includes Standard Sockets | Yes |
Includes Wrenches | No |
Insulated | No |
Measurement Type | Metric, SAE |
No Of Pieces | 51 |
Non-sparking | No |
Number Of Flex Sockets | 0 |
Number Of Standard Sockets | 22 |
Socket Size Range | 5/32" to 9/16" |
Sockets Included | (1) 1/2" Deep 6 Point, (1) 1/2" Standard 6 Point, (1) 1/4" Deep 6 Point, (1) 1/4" Standard 6 Point, (1) 10 mm Deep 6 Point, (1) 10 mm Standard 6 Point, (1) 11/32" Deep 6 Point, (1) 11/32" Standard 6 Point, (1) 11 mm Deep 6 Point, (1) 11 mm Standard 6 Point, (1) 12 mm Deep 6 Point, (1) 12 mm Standard 6 Point, (1) 13 mm Deep 6 Point, (1) 13 mm Standard 6 Point, (1) 3/16" Deep 6 Point, (1) 3/16" Standard 6 Point, (1) 3/8" Deep 6 Point, (1) 3/8" Standard 6 Point, (1) 4 mm Deep 6 Point, (1) 4 mm Standard 6 Point, (1) 5/16" Deep 6 Point, (1) 5/16" Standard 6 Point, (1) 5 mm Deep 6 Point, (1) 5 mm Standard 6 Point, (1) 6 mm Standard 6 Point, (1) 7/16" Deep 6 Point, (1) 7/16" Standard 6 Point, (1) 7/32" Deep 6 Point, (1) 7/32" Standard 6 Point, (1) 7 mm Deep 6 Point, (1) 7 mm Standard 6 Point, (1) 8 mm Deep 6 Point, (1) 8 mm Standard 6 Point, (1) 9/16" Deep 6 Point, (1) 9/16" Standard 6 Point, (1) 9/32" Deep 6 Point, (1) 9/32" Standard 6 Point, (1) 9 mm Deep 6 Point, (1) 9 mm Standard 6 Point, (2) 5.5 mm Deep 6 Point |
Tether Ready | No |
Container Lxwxh | 10" x 8" x 1 5/8" |
Deep Socket Style/size | (2) 5.5 mm, 1/2", 1/4", 10 mm, 11/32", 11 mm, 12 mm, 13 mm, 3/8", 4 mm, 5.5 mm, 5/16", 5 mm, 6 mm, 7/16", 7/32", 7 mm, 8 mm, 9/16", 9/32", 9 mm, Deep 6-Point: 3/16" |