Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 38526 Pilot Drill Bit Set Hex 3-1/4 Inch Length 6 pcs. | AH4VNY 35MJ25

GREENLEE 38526 Pilot Drill Bit, 3-1/4 Inch Overall Length, 1/4 Inch Bit Dia., HSS, 6 Pieces

Item: AH4VNY Model: 38526Cross Ref: 35MJ25
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Drill Bit
MaterialHigh Speed Steel
Overall Length3 1/4"
Pilot Drill Size1/4" x 3 1/4"
Shank ShapeHex
Shank Size1/4"

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)14.99
Ship length (cm)4.32
Ship width (cm)3.3
Country of OriginUS

Product Variants

ProductModelMaterialShank SizeOverall LengthPilot Drill SizeShank ShapeFits Hole Saw Dia.ConstructionPilot Dia.Pkg. Qty.Price
GREENLEE 625-001 Pilot Drill 1/4 Inch Diameter | AB4FYZ 1XRN7 625-001Cobalt Steel1/4"5 1/2"1 45/64" x 5 1/2"Hex3/4" to 2"Carbon Steel-1€11.18
GREENLEE 925-001 Pilot Drill 3/16 Diameter x 1 1/2 Inch Length | AB4FZK 1XRP9 925-001High Speed Steel3/8"4.906"-Hex-Carbon Steel0.188"1€9.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 38526 Pilot Drill Bit, 3-1/4 Inch Overall Length, 1/4 Inch Bit Dia., HSS, 6 Pieces
€42.29 /pack