Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 1614SSP Stud Draw-3/8 | AH4FDL 34F581

GREENLEE 1614SSP Draw Stud, 3/8 Inch Length, 2-13/16 Inch Height, Steel

Item: AH4FDL Model: 1614SSPCross Ref: 34F581
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDraw Stud
Draw Stud Diameter3/8"
Draw Stud Length2 3/4"
For Use WithHydraulic Drivers
Includes Draw StudYes
Knockout Punch Component IncludedDraw Stud
MaterialSteel
Material ApplicationAluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Number Of Pieces1
Punch ShapeRound
Component TypeDraw Stud
Length2 3/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.02
Ship length (cm)14.73
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelMPNPrice
GREENLEE 29451 Draw Stud 7/16 Inch | AH2BJA 24HJ79 2945129451€110.21
GREENLEE 304AVBBP Knock Out Draw Stud 3/4 x 2-15/16 Inch | AH2BJB 24HJ80 304AVBBP304AVBBP€65.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 1614SSP Draw Stud, 3/8 Inch Length, 2-13/16 Inch Height, Steel
€42.09 /unit