Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 150Q Wire Pulling Grip 6 In | AD7YQF 4HEC9

GREENLEE 150Q Wire Pulling Grip, 1/4 x 1/2 Inch Size, 100 lbs. Pulling Force

Item: AD7YQF Model: 150QCross Ref: 4HEC9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Pulling Grip
Diameter1/2"
Length6"
Overall Length6"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)8.13
Ship width (cm)30.73
HS code7326908588
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 150Q Wire Pulling Grip, 1/4 x 1/2 Inch Size, 100 lbs. Pulling Force
€46.17 /unit