Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 135247 Double Hose Assembly 3/8 x 10 Feet 2000 Psi | AE4XYA 5NWK8

GREENLEE 135247 Double Hose Assembly, 10 Ft. Length, 3/8 Inch Inner Dia., 2250 psi Working Pressure

Item: AE4XYA Model: 135247Cross Ref: 5NWK8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€400.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Assembly
Compatible WithLow Pressure Hydraulic Circuits
CoverRubber
Hose ColorOrange
Hose ConfigurationCoupled Assembly
Hose Cover MaterialRubber
Hose Fitting A MaterialCarbon Steel
Hose Fitting B MaterialCarbon Steel
Hose I.d.3/8"
Hose Length10 ft.
Hose Reinforcement MaterialFiber
Hose Tube MaterialRubber
Max. Operating Pressure2000 psi
Npt3/8"
Reinforcement MaterialDouble Rayon Braid
Safety Factor41
Tube MaterialRubber
TypeNon Conductive Double Hose Set
Weight/ft.0.55 lbs.
Hose Fitting A Size3/8"
Hose Fitting A TypeMNPT
Hose Fitting B Size3/8"
Hose Fitting B TypeMNPT
Hose Inside Dia.3/8"
Hose Reinforcement TypeBraid
Max. Working Pressure @ 70 F2250 psi
StandardsANSI/SAE J343

Shipping Info:

Ship weight (kg) 2.187
Ship height (cm)6.6
Ship length (cm)44.2
Ship width (cm)37.34
HS code4009420050
Country of OriginUS

Product Variants

ProductModelHose I.d.Hose LengthReinforcement MaterialWeight/ft.NptMax. Operating PressureTube MaterialCoverPrice
GREENLEE 111185 Double Hose Assembly 1/2 x 25 Feet 2000 Psi | AE4XXZ 5NWK7 1111851/2"25 ft.Steel Braided0.63 lbs.1/2"2000 psiRubberRubber€367.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 135247 Double Hose Assembly, 10 Ft. Length, 3/8 Inch Inner Dia., 2250 psi Working Pressure
€400.11 /unit