Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 0253-13NH-INS Insulated Nut Driver 5/16 Inch Hex 10.25 L | AA3HXJ 11L616

GREENLEE 0253-13NH-INS Insulated Nut Driver, 10-1/4 Inch Overall Length, 5/16 Inch Drive Size

Item: AA3HXJ Model: 0253-13NH-INSCross Ref: 11L616
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Nut Driver
Blade MaterialSteel
ColorGreen, Orange
Color CodedYes
Grip TypeCushion Grip
HandleRubber Molded
Handle ColorBlack, Green
Handle DesignCushion Grip
Handle MaterialRubber Molded
Hex Size0.312"
Non SparkingNo
Overall Length10 1/4"
Sae Or MetricSAE
ShaftInsulated
ShankRound
Shank Length6"
Shank MaterialInsulated
Shank TypeHollow Round
Tether CapableNot Tether Capable

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.81
Ship length (cm)33.02
Ship width (cm)6.35
HS code8204200000
Country of OriginTW

Product Variants

ProductModelHex SizeOverall LengthNon SparkingEsd SafeInsulatedShank LengthHandle ColorShank MaterialPrice
GREENLEE 0253-12NH-INS Insulated Nut Driver 1/4 Inch Hex 10-1/4 L | AA3HXH 11L615 0253-12NH-INS1/4"10 1/4"No--6"Black, GreenInsulated€42.98
GREENLEE 0253-15NH-INS Insulated Nut Driver 3/8 Inch Hex 10-1/4 L | AA3HXL 11L618 0253-15NH-INS3/8"10 1/4"No--6"Black, GreenInsulated€44.49
GREENLEE 0253-16NH-INS Insulated Nut Driver 7/16 Inch Hex 10.25 L | AA3HXM 11L619 0253-16NH-INS7/16"10 1/4"NoNoYes6"Black, GreenInsulated€47.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 0253-13NH-INS Insulated Nut Driver, 10-1/4 Inch Overall Length, 5/16 Inch Drive Size
€57.90 /unit