Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 0158-17 Tool Caddy Cordura 7 Pocket | AE4HVN 5KPT2

GREENLEE 0158-17 Tool Caddy, 11 Inch Length, 8 Inch Width, 4 Inch Depth, 7 Pockets, Cordura

Item: AE4HVN Model: 0158-17Cross Ref: 5KPT2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€64.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Caddy
ColorBlack
Depth4"
Fits Belts Up To3"
Height11"
MaterialCordura
Number Of Pockets7
Tether CapableNot Tether Capable
Width8"
Belt Width3"
Closure TypeOpen Top
Overall Depth4"
Overall Height11"
Overall Width8"
StylePouch

Shipping Info:

Ship weight (kg) 0.387
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)22.86
HS code4202929026
Country of OriginCN

Product Variants

ProductModelNumber Of PocketsDepthMaterialColorTether CapablePrice
GREENLEE 0158-15 Tool Caddy Cordura 20 Pocket | AE4HTK 5KPG7 0158-152010"CorduraBlackNot Tether Capable€143.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 0158-17 Tool Caddy, 11 Inch Length, 8 Inch Width, 4 Inch Depth, 7 Pockets, Cordura
€64.77 /unit