GREENFIELD THREADING 330292 Straight Flute Tap, M6X1 Thread Size, 15.88 mm Thread Length, 63.50 mm Length | CR3KPC

GREENFIELD THREADING 330292 HTHM Straight Flute Tap, M6X1 Thread Size, 15.88 mm Thread Length, 63.50 mm Length

Item: CR3KPC Model: 330292Cross Ref: 434Y73 / HTHM
In Stock

Get it by Tuesday, Jun 17

€17.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Extended NeckYes
Number Of Flutes4
Overall Length63.5 mm
Primary Material ApplicationCast Iron, Hardened Steel
Shank Dia.6.48 mm
Spiral DirectionNeutral
System Of MeasurementMetric
Tap ChamferSemi Bottoming
Tap FinishBlack Oxide
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Tap StyleStraight Flute
Thread DirectionRight Hand
Thread Length15.88 mm
Thread Limit / Class Of FitD5, 6H
Thread SizeM6 x 1
Thread StandardMetric
55% Thread Drill Size5.25 mm
65% Thread Drill Size13/64"
75% Thread Drill Size5 mm
Class Of FitClass 6H
Measurement SystemMetric
Primary Material Application Iso CodeH, K
Shank Length1 1/2"
Shank Type - MachiningStraight
Square Size4.85 mm
StandardsUSCTI TABLE 302A
Thread LimitD5
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1
Ship length (cm)9
Ship width (cm)1.2
Country of OriginUS

Product Variants

ProductModelOverall LengthShank Dia.Thread StandardTap MaterialThread LengthTap FinishThread Limit / Class Of FitThread DirectionPrice
GREENFIELD THREADING 330269 Straight Flute Tap, 1/2-13 Thread Size, 15/16 Inch Thread Length, Semi-Bottom | CR3KBG 3302693 3/8"0.359"CoarseCobalt0.938"Black Oxide2B, H3Right Hand€25.45
GREENFIELD THREADING 330283 Straight Flute Tap, 1/2-13 Thread Size, 15/16 Inch Thread Length, Semi-Bottom | CR3KBH 3302833 3/8"0.359"CoarseCobalt0.938"Black OxideH5, 2B-3BRight Hand€25.45
GREENFIELD THREADING 330284 Straight Flute Tap, 1/2-20 Thread Size, 15/16 Inch Thread Length, Semi-Bottom | CR3KBQ 3302843 3/8"0.359"FineCobalt0.938"Black OxideH5, 2B-3BRight Hand€25.45
GREENFIELD THREADING 330278 Straight Flute Tap, 1/4-20 Thread Size, 5/8 Inch Thread Length, 2 1/2 Inch Length | CR3KCC 3302782 1/2"1/4"CoarseCobalt5/8"Black OxideH5, 2B-3BRight Hand€13.64
GREENFIELD THREADING 300216 Straight Flute Tap, 1/4-20 Thread Size, 5/8 Inch Thread Length, 2 1/2 Inch Length | CR3KCP 3002162 1/2"1/4"CoarseCobalt5/8"TiCN2B, H3Right Hand€19.99
GREENFIELD THREADING 330280 Straight Flute Tap, 3/8-16 Thread Size, 3/4 Inch Thread Length, Semi-Bottom | CR3KFH 3302802.938"3/8"CoarseCobalt3/4"Black OxideH5, 2B-3BRight Hand€17.58
GREENFIELD THREADING 330279 Straight Flute Tap, 5/16-18 Thread Size, 11/16 Inch Thread Length, Semi-Bottom | CR3KGJ 3302792.719"0.312"CoarseCobalt0.688"Black OxideH5, 2B-3BRight Hand€15.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENFIELD THREADING 330292 HTHM Straight Flute Tap, M6X1 Thread Size, 15.88 mm Thread Length, 63.50 mm Length
€17.99 /unit