GREENFIELD THREADING 330278 Straight Flute Tap, 1/4-20 Thread Size, 5/8 Inch Thread Length, 2 1/2 Inch Length | CR3KCC

GREENFIELD THREADING 330278 HTHM Straight Flute Tap, 1/4-20 Thread Size, 5/8 Inch Thread Length, 2 1/2 Inch Length

Item: CR3KCC Model: 330278Cross Ref: 15J357 / HTHM
In Stock

Get it by Tuesday, Jun 17

€13.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Extended NeckYes
Number Of Flutes4
Overall Length2 1/2"
Primary Material ApplicationCast Iron, Hardened Steel
Shank Dia.1/4"
Spiral DirectionNeutral
System Of MeasurementImperial
Tap ChamferSemi Bottoming
Tap FinishBlack Oxide
Tap Length StandardUSCTI
Tap MaterialCobalt
Tap Shank StandardUSCTI
Tap StyleStraight Flute
Thread DirectionRight Hand
Thread Length5/8"
Thread Limit / Class Of FitH5, 2B-3B
Thread Size1/4"-20
Thread StandardCoarse
Threads Per Inch20
55% Thread Drill Size#3
65% Thread Drill Size#5
75% Thread Drill Size#7
Class Of FitClass 2B-3B
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K
Shank Length1 1/2"
Shank Type - MachiningStraight
Square Size0.1910"
StandardsUSCTI TABLE 302A
Thread LimitH5

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1
Ship length (cm)9
Ship width (cm)1.2
Country of OriginUS

Product Variants

ProductModelOverall LengthShank Dia.Thread StandardTap MaterialThread LengthTap FinishThread Limit / Class Of FitThread DirectionPrice
GREENFIELD THREADING 330269 Straight Flute Tap, 1/2-13 Thread Size, 15/16 Inch Thread Length, Semi-Bottom | CR3KBG 3302693 3/8"0.359"CoarseCobalt0.938"Black Oxide2B, H3Right Hand€25.45
GREENFIELD THREADING 330283 Straight Flute Tap, 1/2-13 Thread Size, 15/16 Inch Thread Length, Semi-Bottom | CR3KBH 3302833 3/8"0.359"CoarseCobalt0.938"Black OxideH5, 2B-3BRight Hand€25.45
GREENFIELD THREADING 330284 Straight Flute Tap, 1/2-20 Thread Size, 15/16 Inch Thread Length, Semi-Bottom | CR3KBQ 3302843 3/8"0.359"FineCobalt0.938"Black OxideH5, 2B-3BRight Hand€25.45
GREENFIELD THREADING 300216 Straight Flute Tap, 1/4-20 Thread Size, 5/8 Inch Thread Length, 2 1/2 Inch Length | CR3KCP 3002162 1/2"1/4"CoarseCobalt5/8"TiCN2B, H3Right Hand€19.99
GREENFIELD THREADING 330280 Straight Flute Tap, 3/8-16 Thread Size, 3/4 Inch Thread Length, Semi-Bottom | CR3KFH 3302802.938"3/8"CoarseCobalt3/4"Black OxideH5, 2B-3BRight Hand€17.58
GREENFIELD THREADING 330279 Straight Flute Tap, 5/16-18 Thread Size, 11/16 Inch Thread Length, Semi-Bottom | CR3KGJ 3302792.719"0.312"CoarseCobalt0.688"Black OxideH5, 2B-3BRight Hand€15.60
GREENFIELD THREADING 300217 Straight Flute Tap, 5/16-18 Thread Size, 11/16 Inch Thread Length, Semi-Bottom, Ticn | CR3KGK 3002172.719"0.312"CoarsePowdered Metal0.688"TiCN2B, H3Right Hand€22.84

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENFIELD THREADING 330278 HTHM Straight Flute Tap, 1/4-20 Thread Size, 5/8 Inch Thread Length, 2 1/2 Inch Length
€13.64 /unit