GREENFIELD THREADING 330264 Straight Flute Tap, 5/16-24 Thread Size, 11/16 Inch Thread Length, Semi-Bottom | CR3KGY

GREENFIELD THREADING 330264 HTHM Straight Flute Tap, 5/16-24 Thread Size, 11/16 Inch Thread Length, Semi-Bottom

Item: CR3KGY Model: 330264Cross Ref: 15J353 / HTHM
In Stock

Get it by Tuesday, Jun 17

€15.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Extended NeckYes
Number Of Flutes4
Overall Length2.719"
Primary Material ApplicationCast Iron, Hardened Steel
Shank Dia.0.312"
Spiral DirectionNeutral
System Of MeasurementImperial
Tap ChamferSemi Bottoming
Tap FinishBlack Oxide
Tap Length StandardUSCTI
Tap MaterialCobalt
Tap Shank StandardUSCTI
Tap StyleStraight Flute
Thread DirectionRight Hand
Thread Length0.688"
Thread Limit / Class Of Fit2B, H3
Thread Size5/16"-24
Thread StandardFine
Threads Per Inch24
55% Thread Drill Size9/32"
65% Thread Drill SizeJ
75% Thread Drill SizeI
Class Of FitClass 2B
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K
Shank Length1 19/32"
Shank Type - MachiningStraight
Square Size0.2380"
StandardsUSCTI TABLE 302A
Thread LimitH3

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1
Ship length (cm)9
Ship width (cm)1.2
Country of OriginUS

Product Variants

ProductModelOverall LengthShank Dia.Thread StandardTap MaterialThread LengthTap FinishThread Limit / Class Of FitThread DirectionPrice
GREENFIELD THREADING 330269 Straight Flute Tap, 1/2-13 Thread Size, 15/16 Inch Thread Length, Semi-Bottom | CR3KBG 3302693 3/8"0.359"CoarseCobalt0.938"Black Oxide2B, H3Right Hand€25.45
GREENFIELD THREADING 330283 Straight Flute Tap, 1/2-13 Thread Size, 15/16 Inch Thread Length, Semi-Bottom | CR3KBH 3302833 3/8"0.359"CoarseCobalt0.938"Black OxideH5, 2B-3BRight Hand€25.45
GREENFIELD THREADING 330284 Straight Flute Tap, 1/2-20 Thread Size, 15/16 Inch Thread Length, Semi-Bottom | CR3KBQ 3302843 3/8"0.359"FineCobalt0.938"Black OxideH5, 2B-3BRight Hand€25.45
GREENFIELD THREADING 330278 Straight Flute Tap, 1/4-20 Thread Size, 5/8 Inch Thread Length, 2 1/2 Inch Length | CR3KCC 3302782 1/2"1/4"CoarseCobalt5/8"Black OxideH5, 2B-3BRight Hand€13.64
GREENFIELD THREADING 300216 Straight Flute Tap, 1/4-20 Thread Size, 5/8 Inch Thread Length, 2 1/2 Inch Length | CR3KCP 3002162 1/2"1/4"CoarseCobalt5/8"TiCN2B, H3Right Hand€19.99
GREENFIELD THREADING 330280 Straight Flute Tap, 3/8-16 Thread Size, 3/4 Inch Thread Length, Semi-Bottom | CR3KFH 3302802.938"3/8"CoarseCobalt3/4"Black OxideH5, 2B-3BRight Hand€17.58
GREENFIELD THREADING 330279 Straight Flute Tap, 5/16-18 Thread Size, 11/16 Inch Thread Length, Semi-Bottom | CR3KGJ 3302792.719"0.312"CoarseCobalt0.688"Black OxideH5, 2B-3BRight Hand€15.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENFIELD THREADING 330264 HTHM Straight Flute Tap, 5/16-24 Thread Size, 11/16 Inch Thread Length, Semi-Bottom
€15.60 /unit