GREENFIELD TAP 308275  | CX7DCQ

GREENFIELD THREADING 308275 HTGP Straight Flute Tap, 1 In-14 Thread Size, 2 1/2 in Thread Length, 5 1/8 in Overall Length

Item: CX7DCQ Model: 308275Cross Ref: 15J445 / HTGP
In Stock

Get it by Tuesday, Jun 10

€80.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Class Of FitClass 2B
Measurement SystemFractional Inch
Overall Length5 1/8"
Shank Dia.51/64"
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsUSCTI TABLE 302A
Tap ChamferTaper
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Thread DirectionRight Hand
Thread Limit / Class Of FitH4, 2B
Thread Size1"-14

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.6
Ship length (cm)13.5
Ship width (cm)2.6
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENFIELD THREADING 308275 HTGP Straight Flute Tap, 1 In-14 Thread Size, 2 1/2 in Thread Length, 5 1/8 in Overall Length
€80.14 /unit