GRATING FASTENERS GM-1/2 X 3 Grating Clip Mount 1-2 Bar H - Pack Of 20 | AB3TKR 1VCA7

GRATING FASTENERS GM-1/2 X 3 Grating Clip, Carbon Steel, Grating Mount GM, Galv, 20 Pk

Item: AB3TKR Model: GM-1/2 X 3Cross Ref: 1VCA7
In Stock

Get it by Thursday, Jun 12

€96.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrating Clip
FinishGalvanized
Fits Bearing Bar Height1"
GradeNon Graded
MaterialCarbon Steel
Opening Size1"
Screw Size1/2"
System Of MeasurementImperial
TypeGrating Mount GM

Shipping Info:

Ship weight (kg) 3.4875
Ship height (cm)11.68
Ship length (cm)25.91
Ship width (cm)16.26
HS code7326908588
Country of OriginUS

Product Details:

    • Fits Grating Opening Size (1")

Product Variants

ProductModelFits Bearing Bar HeightScrew SizeOpening SizeMaterialTypeGradeFinishPkg. Qty.Price
GRATING FASTENERS GM 1/2 X 5 Grating Clip Mount 1-2 Bar H - Pack Of 20 | AB3TKU 1VCA9 GM-1/2 x 51" to 2"1/2"1"Carbon SteelGrating Mount GMNon GradedGalvanized20€120.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRATING FASTENERS GM-1/2 X 3 Grating Clip, Carbon Steel, Grating Mount GM, Galv, 20 Pk
€96.23 /pack