HUOT 14940  | CW7DPQ

HUOT 14940 CNC Tool Scoot, 40 Taper

Item: CW7DPQ Model: 14940Cross Ref: 55FE60
In Stock

Get it by Monday, Jun 16

€732.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Caster/wheel Configuration(2) Fixed Casters and (2) Swivel Casters with Locks
ColorRed
FinishBaked Epoxy
For Taper SizeNMTB40
IncludesShelf Inserts
Includes LockLock Included
MaterialSteel
Number Of Compartments48
Number Of Drawers0
Number Of Shelves3
Overall Depth18 1/2"
Overall Height42 3/4"
Overall Width27 1/2"
Weight Capacity1000 lbs.

Shipping Info:

Ship weight (kg) 36.9
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUOT 14940 CNC Tool Scoot, 40 Taper
€732.17 /unit