Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAVB75145 O-Ring, 145, 2 9/16 Inch Inside Dia, 2 3/4 Inch Outside Dia, 75 Shore A, Brown, 10 PK | CQ3EFQ

GRAINGER ZUSAVB75145 O-Ring, 2 9/16 Inch Inside Dia, 2 3/4 Inch Outside Dia, 75 Shore A, Brown, 10 Pk

Item: CQ3EFQ Model: ZUSAVB75145Cross Ref: 713K76
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.2 1/2"
Actual Outside Dia.2.756"
Actual Width0.103"
ApplicationStandard
ColorBrown
Cross Section ShapeRound
Dash Number145
Durometer75 Shore A
Durometer RatingMedium Hard
Metal DetectableNo
Nominal Inside Dia.2.562"
Nominal Outside Dia.2 3/4"
Nominal Width0.094"
O-ring MaterialViton
PropertiesHigh Temperature, Resistant To Chemicals, Resistant To Oils, Resistant To Water, Resistant To Weather
System Of MeasurementImperial
Temp. Range-15°F to +400°F
X-ray DetectableNo
Cross Section3/32"
Fda ApprovedFDA Approved
Inside Diameter - Actual2.55"
Inside Diameter - Nominal2 9/16"
MaterialViton
O-ring Material CompatibilityBleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Operating Temperature - Maximum400°F
Operating Temperature - Minimum-15°F
Outside Diameter - Actual2.756"
Outside Diameter - Nominal2 3/4"
Product TypeO-Ring
Standards3A CERTIFIED, ISO CERTIFIED
Width - Actual0.103"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAVB75145 O-Ring, 2 9/16 Inch Inside Dia, 2 3/4 Inch Outside Dia, 75 Shore A, Brown, 10 Pk
€24.59 /unit