TB WOODS FSH92-28-HD Flexible Coupling, Max. RPM 1000, Size 92, Rated Torque 1040000 lb-in | CE6DYN

TB WOODS FSH92-28-HD FSH Form Flex Coupling, 92 Size, 28 Adapter Size, HD Adapter Bolting

Item: CE6DYN Model: FSH92-28-HD
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Adapter Bcd26 7/8"
Adapter BoltingHD
Adapter Dia.28 7/8"
Adapter Outside Dia.28 7/8"
Adapter Size28
Adapter TypeHD
Angular Misalignment0.33°
Dimension A25 3/4"
Dimension B26 1/4"
Dimension D17.27"
Dimension F9"
Dimension G1 3/4"
Dimension H15.87"
Dimension J1.38"
Free End Float0.156"
Hp Rating @ 100 Rpm1651 hp
Max. Angular Misalignment0.33°
Max. Bore11"
Max. Rpm1000 RPM
Mounting TypeFlywheel
Number Of Bolt Holes12
Product TypeFSH
Size92
Weight1400 lbs.

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmFree End FloatMax. RpmDimension GDimension BDimension DDimension FPrice
TB WOODS FSH31-10-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUB FSH31-10-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-10-SAE Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUC FSH31-10-SAE3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-12-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUD FSH31-12-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-12-SAE Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUE FSH31-12-SAE3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-14-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUF FSH31-14-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-14-SAE Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUG FSH31-14-SAE3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-18-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUH FSH31-18-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS FSH92-28-HD FSH Form Flex Coupling, 92 Size, 28 Adapter Size, HD Adapter Bolting