Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261059422 Mandrel Assembly | AE7QWF 6A464

NORTON ABRASIVES 66261059422 Mandrel Assembly

Item: AE7QWF Model: 66261059422Cross Ref: 6A464
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMandrel Assembly
Length2 1/2"
Shank Dia.1/4"
Washer O.d.5/8"
Abrasive Mounting Connector Size1/4", 5/16"
Abrasive Mounting Connector TypeUnthreaded Hole
Compatible Abrasive TypeUnitized Wheels
Compatible Wheel Diameter (maximum)2"
Compatible Wheel Thickness (maximum)1"
Outside Flange Diameter5/8"
Overall Length2 1/2"
Product TypeUnitized Wheel Mandrel
Tool Mounting Connector Size1/4"
Tool Mounting Connector TypeStraight Shank

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)6.35
Ship width (cm)0.64
HS code8466100175
Country of OriginMX

Product Details:

    • For Wheel Dia. (In.) (Up to 2)
    • Max. Wheel Width (In.) (1)

Product Variants

ProductModelMax. SpeedFits HoleWasher O.d.Shank Dia.Tool Mounting Connector TypeAbrasive MaterialColorDiameterPkg. Qty.Price
NORTON ABRASIVES 66261009502 Mandrel Assembly 2-1/2 Inch Length x 1/4 Inch | AB8TFW 26ZY98 662610095024000 RPM1/4"-1/4"----1€19.86
NORTON ABRASIVES 66261059421 Mandrel Assembly | AE7QWG 6A465 66261059421--1"1/4"----1€17.57
NORTON ABRASIVES 66261009850 Mandrel Assembly 3-1/8 In Length x 1/4 Inch | AF8LGZ 26ZY99 662610098504800 RPM1/2"-1/4"----1€22.41
NORTON ABRASIVES 66261009851 Mandrel Assembly 2-1/2 Inch Length x 1/4 Inch | AF8LHA 26ZZ01 66261009851-3/8"-1/4"----1€83.70
NORTON ABRASIVES 66261009852 Mandrel Assembly 2 Inch Length x 1/4 Inch | AF8LHB 26ZZ02 6626100985215000 RPM0.188"-1/4"----1€46.13
NORTON ABRASIVES 66261015146 Mandrel Assembly 2 Inch Length x 1/4 Inch | AF8LHL 26ZZ39 6626101514615000 RPM--1/4"----1€22.08
NORTON ABRASIVES 66261047584 Mandrel 1/4 Inch Diameter x 1-3/4 Inch Width x 3/16 Inch Pk5 | AF8LHX 26ZZ72 66261047584----Straight ShankNon AbrasiveSilver1/4"5€84.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261059422 Mandrel Assembly
€24.27 /unit