Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-RC-630 Aflas Round Cord, Black, 1/4 Inch, 0.25 Inch Size, 10 Ft Overall Lg, 80A, 0 To 450 Deg F | CP7AHL

GRAINGER ZUSA-RC-630 Aflas Round Cord, Black, 1/4 Inch, 0.25 Inch Size, 10 Ft Overall Lg, 80A, 0 To 450 Deg F

Item: CP7AHL Model: ZUSA-RC-630Cross Ref: 784WE0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€183.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord
Abrasion ResistanceGood
Chemical ResistanceExcellent
ColorBlack
Cross Section Actual1/4"
Cross Section Fractional1/4"
Durometer80A
GradeStandard
Length10 ft.
MaterialAflas
Max. Temp.450°F
Min. Temp.0°F
Oil ResistanceExcellent
Overall Dia.1/4"
ShapeRound
Tensile Strength1650 psi
Water ResistanceGood
Weather ResistanceExcellent
Cross Section0.25"
Cross Section ShapeRound
Overall Length10 ft.

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ActualOverall Dia.Cross Section FractionalMaterialDurometerColorMin. Temp.Max. Temp.Price
GRAINGER ZUSA-RC-635 Aflas Round Cord, Black, 1/2 Inch, 0.5 Inch Size, 10 Ft Overall Lg, 80A, 0 To 450 Deg F | CP7AHG ZUSA-RC-6351/2"1/2"1/2"Aflas80ABlack0°F450°F€667.59
GRAINGER ZUSA-RC-460 Aflas Round Cord, Black, 1/2 Inch, 0.5 Inch Size, 12 Inch Overall Lg, 80A, 0 To 450 Deg F | CP7AHH ZUSA-RC-4601/2"1/2"1/2"Aflas80ABlack0°F450°F€89.03
GRAINGER ZUSA-RC-644 Aflas Round Cord, Black, 1/2 Inch, 0.5 Inch Size, 25 Ft Overall Lg, 80A, 0 To 450 Deg F | CP7AHJ ZUSA-RC-6441/2"1/2"1/2"Aflas80ABlack0°F450°F€1,650.95
GRAINGER ZUSA-RC-9 Aflas Round Cord, Black, 1/2 Inch, 0.5 Inch Size, 5 Ft Overall Lg, 80A, 0 To 450 Deg F | CP7AHK ZUSA-RC-91/2"1/2"1/2"Aflas80ABlack0°F450°F€482.05
GRAINGER ZUSA-RC-657 Aflas Round Cord, Black, 1/4 Inch, 0.25 Inch Size, 100 Ft Overall Lg, 80A, 0 To 450 Deg F | CP7AHM ZUSA-RC-6571/4"1/4"1/4"Aflas80ABlack0°F450°F€1,535.80
GRAINGER ZUSA-RC-455 Aflas Round Cord, Black, 1/4 Inch, 0.25 Inch Size, 12 Inch Overall Lg, 80A, 0 To 450 Deg F | CP7AHN ZUSA-RC-4551/4"1/4"1/4"Aflas80ABlack0°F450°F€20.93
GRAINGER ZUSA-RC-639 Aflas Round Cord, Black, 1/4 Inch, 0.25 Inch Size, 25 Ft Overall Lg, 80A, 0 To 450 Deg F | CP7AHP ZUSA-RC-6391/4"1/4"1/4"Aflas80ABlack0°F450°F€393.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-RC-630 Aflas Round Cord, Black, 1/4 Inch, 0.25 Inch Size, 10 Ft Overall Lg, 80A, 0 To 450 Deg F
€183.79 /unit