Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4Z131 Dc Gearmotor 109 Rpm 90v Tenv | AE2QRL

DAYTON 4Z131 Dc Gearmotor 109 Rpm 90v Tenv

Item: AE2QRL Model: 4Z131
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€644.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypeNeedle Roller And Thrust Balls On Case, Ball On Motor
Brush TypeExternally Replaceable
Full Load Amps0.62A
Gear CaseDie Cast Aluminum
Gear Case MaterialDie Cast Aluminum
Gear MaterialHardened Steel
Gear Ratio171 , 17:1
Gear TypeHelical, Spur
Gearmotor EnclosureTotally Enclosed Nonventilated
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationParallel
Housing MaterialDie Cast Aluminum
Input Hp1/20 hp
Length Less Shaft8 5/8" , 8.63"
LubricationPermanent Heavy Fluid Gear Oil
Max. Ambient Temp.40°C
Motor EnclosureTotally Enclosed Non Ventilated , Totally Enclosed Nonventilated
Motor TypeDC
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm109 RPM
Output Shaft Dia.5/8"
Output Shaft Length1 1/2"
Overall Length10 1/8" , 10.13"
Overhung Load150 lbs.
Replaceable Motor BrushesYes
Reversible Shaft OutputNo
RotationReversible
Rpm Range100-150 RPM
Seal MaterialPlastic
SealsSpring Loaded Lip Type On Input, Output Shaft
Shaft Dia.5/8"
Shaft Length1 1/2"
Shaft OrientationParallel
Tachometer FeedbackYes
Thermal ProtectionNo
Voltage90V DC
Full Load Current0.62A
Input Horsepower1/20 hp
Maximum Ambient Temperature40°C
Maximum Torque27 lbs.-in.
Nameplate Speed109 RPM
Operating Voltage90V DC
Output Shaft Diameter5/8"
Overhung Load Capacity150 lbs.-ft.
Seal TypeLip Type On Input And Output Shaft
StandardsC-UL RECOGNIZED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 4.4325
Ship height (cm)16
Ship length (cm)37.59
Ship width (cm)20.83
HS code8501106060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4Z131 Dc Gearmotor 109 Rpm 90v Tenv
€644.66 /unit