Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-8152 Reducing Coupling, 3/4 Inch X 1/4 Inch Fitting Pipe Size | CQ7JBY

GRAINGER ZUSA-PF-8152 Reducing Coupling, 3/4 Inch X 1/4 Inch Pipe

Item: CQ7JBY Model: ZUSA-PF-8152Cross Ref: 60VE60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupling
ApplicationAir, Natural Gas, Oil, Potable Water, Steam
Basic Fitting ShapeCoupling
ClassClass 150
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Pipe Threading14
Fitting Side A TypeBSPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B Pipe Threading19
Fitting Side B TypeBSPT
Includes SealNo
Max. Operating Pressure150 psi
Overall Length39 mm
Specific Fitting ShapeReducing Coupling
Includes Pre-applied Thread SealantNo
Material GradeGrade 304
Maximum Operating Pressure150 psi
Pipe Fitting MaterialStainless Steel
StandardsISO 7-1

Shipping Info:

Ship weight (kg) 0.0927
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureFitting MaterialBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeClassPrice
GRAINGER 222138 Reducing Coupling, Cast Iron, 2 Inch X 1 1/2 Inch Fitting Pipe Size, Socket X Socket | CQ2YQV 2221380 psiCast IronCoupling2"Socket1 1/2"SocketClass 0€39.97
GRAINGER ZFB222138 Reducing Coupling, Cast Iron, 2 Inch X 1 1/2 Inch Fitting Pipe Size, Socket X Socket | CQ2YQW ZFB2221380 psiCast IronCoupling2"Socket1 1/2"SocketClass 0€60.62
GRAINGER ZFB222046 Reducing Coupling, Cast Iron, 2 Inch X 2 Inch X 2 Inch Fitting Pipe Size | CQ2YQX ZFB2220460 psiCast IronCoupling2"Socket2"SocketClass 0€97.67
GRAINGER 222139 Reducing Coupling, Cast Iron, 3 Inch X 1 1/2 Inch Fitting Pipe Size, Socket X Socket | CQ2YQY 2221390 psiCast IronCoupling3"Socket1 1/2"SocketClass 0€63.43
GRAINGER ZFB222140 Reducing Coupling, Cast Iron, 3 Inch X 2 Inch Fitting Pipe Size | CQ2YQZ ZFB2221400 psiCast IronCoupling3"Socket2"SocketClass 0€60.07
GRAINGER ZFB222048 Reducing Coupling, Cast Iron, 3 Inch X 3 Inch X 3 Inch Fitting Pipe Size | CQ2YRA ZFB2220480 psiCast IronCoupling3"Socket3"SocketClass 0€157.55
GRAINGER ZFB222142 Reducing Coupling, Cast Iron, 4 Inch X 2 Inch Fitting Pipe Size | CQ2YRB ZFB2221420 psiCast IronCoupling4"Socket2"SocketClass 0€85.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-8152 Reducing Coupling, 3/4 Inch X 1/4 Inch Pipe
€24.06 /unit