Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZFB222048 Reducing Coupling, Cast Iron, 3 Inch X 3 Inch X 3 Inch Fitting Pipe Size | CQ2YRA

GRAINGER ZFB222048 Reducing Coupling, Cast Iron, 3 x 3 x 3 Inch Pipe

Item: CQ2YRA Model: ZFB222048Cross Ref: 60XD25
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€176.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupling
ApplicationDWV
Basic Fitting ShapeCoupling
Bend Nominal Dimensions3 7/8" x 3 7/8" x 2 11/16"
ClassClass 0
ColorGreen
Finish/coatingEpoxy Coated
Fitting MaterialCast Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3"
Fitting Side A Outside Diameter3 3/8"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3"
Fitting Side B Outside Diameter3 3/8"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size3"
Fitting Side C Outside Diameter4"
Fitting Side C TypeSocket
Includes SealNo
MaterialCast Iron
Max. Operating Pressure0 psi
Max. Steam Pressure0 psi
Overall Length7 3/4"
Specific Fitting ShapeReducing Coupling
Includes Pre-applied Thread SealantNo
Material GradeGreen Cast Iron
Maximum Operating Pressure0 psi
Pipe Fitting MaterialCast Iron
StandardsASTM A888

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureFitting MaterialBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeClassPrice
GRAINGER 222138 Reducing Coupling, Cast Iron, 2 Inch X 1 1/2 Inch Fitting Pipe Size, Socket X Socket | CQ2YQV 2221380 psiCast IronCoupling2"Socket1 1/2"SocketClass 0€39.97
GRAINGER ZFB222138 Reducing Coupling, Cast Iron, 2 Inch X 1 1/2 Inch Fitting Pipe Size, Socket X Socket | CQ2YQW ZFB2221380 psiCast IronCoupling2"Socket1 1/2"SocketClass 0€60.62
GRAINGER ZFB222046 Reducing Coupling, Cast Iron, 2 Inch X 2 Inch X 2 Inch Fitting Pipe Size | CQ2YQX ZFB2220460 psiCast IronCoupling2"Socket2"SocketClass 0€97.67
GRAINGER 222139 Reducing Coupling, Cast Iron, 3 Inch X 1 1/2 Inch Fitting Pipe Size, Socket X Socket | CQ2YQY 2221390 psiCast IronCoupling3"Socket1 1/2"SocketClass 0€63.43
GRAINGER ZFB222140 Reducing Coupling, Cast Iron, 3 Inch X 2 Inch Fitting Pipe Size | CQ2YQZ ZFB2221400 psiCast IronCoupling3"Socket2"SocketClass 0€60.07
GRAINGER ZFB222142 Reducing Coupling, Cast Iron, 4 Inch X 2 Inch Fitting Pipe Size | CQ2YRB ZFB2221420 psiCast IronCoupling4"Socket2"SocketClass 0€85.29
GRAINGER 222142 Reducing Coupling, Cast Iron, 4 Inch X 2 Inch Fitting Pipe Size | CQ2YRC 2221420 psiCast IronCoupling4"Socket2"SocketClass 0€60.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZFB222048 Reducing Coupling, Cast Iron, 3 x 3 x 3 Inch Pipe
€176.85 /unit