EATON EGEDC3100FFG | BH9APP

EATON EGEDC3100FFG Molded Case Circuit Breaker, 3-Pole, 100A, 600Y/347 Vac, 50/60 Hz, Line And Load

Item: BH9APP Model: EGEDC3100FFG
In Stock

Get it by Monday, Jun 16

€1,901.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating100A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeEG
ClassV DC
FrameEG
Frequency Rating50/60 Hz
Height5 1/2"
Interrupt Rating25 kAIC at 480V AC, 18 kAIC at 600Y/347V AC, 35 kAIC at 240V AC
Length2.99"
Mfr. SeriesSeries G
Number Of Poles3
TerminalsLine And Load
Trip TypeFixed Thermal, Fixed Magnetic
Voltage347/600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3"

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)13.97
Ship length (cm)7.59
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON EGEDC3030FFG | BH9ANQ EGEDC3030FFGEG3347/600V AC€1,584.28
EATON EGEDC3025FFW | BH9ANW EGEDC3025FFWEG3347/600V AC€1,553.11
EATON EGEDC3030FFW | BH9ANX EGEDC3030FFWEG3347/600V AC€1,553.11
EATON EGEDC3040FFG | BH9ANY EGEDC3040FFGEG3347/600V AC€1,584.28
EATON EGEDC3050FFW | BH9ANZ EGEDC3050FFWEG3347/600V AC€1,553.11
EATON EGEDC3035FFG | BH9APA EGEDC3035FFGEG3347/600V AC€1,584.28
EATON EGEDC3080FFG | BH9APB EGEDC3080FFGEG3347/600V AC€1,901.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EGEDC3100FFG Molded Case Circuit Breaker, 3-Pole, 100A, 600Y/347 Vac, 50/60 Hz, Line And Load
€1,901.49 /unit