Item | Tubing |
Application | Beverages, Chemicals, Food, Water |
Autoclavable | Yes |
Bend Radius | 21.688" |
Clarity | Semi Clear |
Color | White |
Compatible Chemicals | Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride |
Fitting Compatibility | Compression, Push To Connect |
Flexibility | Rigid |
Flow Application | Food And Beverage |
Food And Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar |
For Environment | Chemical, High Temperature |
For Fluid Type | Beverages |
Hardness | Shore D 65 |
Inside Dia. | 1" |
Length | 25 ft. |
Material | PTFE |
Max. Operating Temp. | 500°F |
Max. Pressure | 70 psi |
Min. Operating Temp. | -150°F |
Outside Dia. | 1 1/8" |
Peristaltic Pump Compatible | No |
Reinforcement | Non Reinforced |
Resistance Properties | Chemical Resistant, High Temperature Resistant |
Stripe Color | No Stripe |
Vacuum Rated | No |
Wall Thickness | 5/8" |
Inside Diameter | 1" |
Maximum Operating Pressure | 70 psi |
Outside Diameter | 1 1/8" |
Overall Length | 25 ft. |
Standards | 3-A 20-27, FDA |