Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-HT-5054 Tubing, Ptfe, Clear, 5/16 Inch Inside Dia | CP8WCV

GRAINGER ZUSA-HT-5054 Tubing, Ptfe, Clear, 5/16 Inch Inside Dia

Item: CP8WCV Model: ZUSA-HT-5054Cross Ref: 797H30
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,923.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationBeverages, Food, Water
AutoclavableYes
Bend Radius2 3/4"
ClaritySemi Clear
ColorClear
Compatible ChemicalsAcetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Fitting CompatibilityCompression, Push To Connect
FlexibilityRigid
Food And Beverage CompatibilityBeer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
HardnessShore D 65
Inside Dia.0.312"
Length100 ft.
MaterialPTFE
Max. Operating Temp.500°F
Max. Pressure217.5 psi
Outside Dia.0.438"
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Resistance PropertiesChemical Resistant, High Temperature Resistant
Stripe ColorNo Stripe
Vacuum RatedNo
Wall Thickness5/8"
Inside Diameter5/16"
Maximum Operating Pressure217.5 psi
Outside Diameter7/16"
Overall Length100 ft.
Standards3-A 20-27, FDA

Shipping Info:

Ship weight (kg) 1.7235
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorMaterialClarityHardnessReinforcementPrice
GRAINGER ZUSA-HT-5049 Tubing, Ptfe, Clear, 1/32 Inch Inside Dia | CP8WCP ZUSA-HT-50490.062"0.031"0.016"ClearPTFESemi ClearShore D 65Non Reinforced€177.36
GRAINGER ZUSA-HT-5052 Tubing, Ptfe, Clear, 1/4 Inch Inside Dia | CP8WCQ ZUSA-HT-50520.312"1/4"0.031"ClearPTFESemi ClearShore D 65Non Reinforced€539.35
GRAINGER ZUSA-HT-5051 Tubing, Ptfe, Clear, 3/16 Inch Inside Dia | CP8WCR ZUSA-HT-50511/4"0.188"0.031"ClearPTFESemi ClearShore D 65Non Reinforced€450.57
GRAINGER ZUSA-HT-5050 Tubing, Ptfe, Clear, 3/32 Inch Inside Dia | CP8WCT ZUSA-HT-50500.156"0.094"0.031"ClearPTFESemi ClearShore D 65Non Reinforced€270.60
GRAINGER ZUSA-HT-5055 Tubing, Ptfe, Clear, 3/8 Inch Inside Dia | CP8WCU ZUSA-HT-50550.438"3/8"0.031"ClearPTFESemi ClearShore D 65Non Reinforced€828.92
GRAINGER ZUSA-HT-5063 Tubing, Ptfe, Clear, 7/8 Inch Inside Dia | CP8WCW ZUSA-HT-50631"7/8"5/8"ClearPTFESemi ClearShore D 65Non Reinforced€3,911.95
GRAINGER ZUSA-HT-5059 Tubing, Ptfe, Clear, 9/16 Inch Inside Dia | CP8WCX ZUSA-HT-50590.688"0.562"5/8"ClearPTFESemi ClearShore D 65Non Reinforced€2,607.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-HT-5054 Tubing, Ptfe, Clear, 5/16 Inch Inside Dia
€1,923.69 /unit