Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER WWG-CLPCZ-005 Clevis Pin Cotterless 1/4 x 1 Inch Pk10 | AG2ZCY 32PL24

GRAINGER WWG-CLPCZ-005 Clevis Pin, Head, 1/4 In Pin Dia., 3/4 In Usable Lg., 1 In Lg., Cotterless, CS, 10 Pk

Item: AG2ZCY Model: WWG-CLPCZ-005Cross Ref: 32PL24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Pin
FinishZinc Plated
Head TypeHead
Length1"
MaterialCarbon Steel
Pin Dia.1/4"
Pin TypeWithout Pin
System Of MeasurementImperial
TypeCotterless
Usable Length3/4"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.52
Ship length (cm)11.43
Ship width (cm)6.86
HS code7318240000

Product Variants

ProductModelPin Dia.Usable LengthTypeFinishHead TypeMaterialPkg. Qty.Price
GRAINGER WWG-CLPCZ-001 Clevis Pin Cotterless 3/16 x 1 Inch Pk10 | AG2ZCU 32PL20 WWG-CLPCZ-0013/16"13/16"CotterlessZinc PlatedHeadCarbon Steel10€20.25
GRAINGER WWG-CLPCZ-002 Clevis Pin Cotterless 3/16 x 1-1/2 Inch Pk10 | AG2ZCV 32PL21 WWG-CLPCZ-0023/16"1 5/16"CotterlessZinc PlatedHeadCarbon Steel10€19.05
GRAINGER WWG-CLPCZ-003 Clevis Pin Cotterless 3/16 x 2 Inch Pk10 | AG2ZCW 32PL22 WWG-CLPCZ-0033/16"1 13/16"CotterlessZinc PlatedHeadCarbon Steel10€28.09
GRAINGER WWG-CLPCZ-004 Clevis Pin Cotterless 3/16x2-1/2 Inch Pk10 | AG2ZCX 32PL23 WWG-CLPCZ-0043/16"2 5/16"CotterlessZinc PlatedHeadCarbon Steel10€31.35
GRAINGER WWG-CLPCZ-006 Clevis Pin Cotterless 1/4 x 1-1/2 Inch Pk10 | AG2ZCZ 32PL25 WWG-CLPCZ-0061/4"1 1/4"CotterlessZinc PlatedHeadCarbon Steel10€26.33
GRAINGER WWG-CLPCZ-007 Clevis Pin Cotterless 1/4 x 2 Inch Pk10 | AG2ZDA 32PL26 WWG-CLPCZ-0071/4"1 3/4"CotterlessZinc PlatedHeadCarbon Steel10€21.08
GRAINGER WWG-CLPCZ-008 Clevis Pin Cotterless 1/4 x 2-1/2 Inch Pk10 | AG2ZDB 32PL27 WWG-CLPCZ-0081/4"2 1/4"CotterlessZinc PlatedHeadCarbon Steel10€24.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER WWG-CLPCZ-005 Clevis Pin, Head, 1/4 In Pin Dia., 3/4 In Usable Lg., 1 In Lg., Cotterless, CS, 10 Pk
€28.91 /pack