Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER WWG-CLPCZ-004 Clevis Pin Cotterless 3/16x2-1/2 Inch Pk10 | AG2ZCX 32PL23

GRAINGER WWG-CLPCZ-004 Clevis Pin, Head, 3/16 In Pin Dia., 2 5/16 In Usable Lg., 2 1/2 In Lg., Cotterless, 10 Pk

Item: AG2ZCX Model: WWG-CLPCZ-004Cross Ref: 32PL23
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Pin
FinishZinc Plated
Head TypeHead
Length2 1/2"
MaterialCarbon Steel
Pin Dia.3/16"
Pin TypeWithout Pin
System Of MeasurementImperial
TypeCotterless
Usable Length2 5/16"
Head Diameter5/16"
Material Grade/classGrade 1010, Grade 1018
Pin Diameter3/16"
Product TypeCotterless Clevis Pin
Shank Length2 1/2"

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.29
Ship length (cm)14.22
Ship width (cm)10.16
HS code7318240000

Product Variants

ProductModelPin Dia.Usable LengthTypeFinishHead TypeMaterialPkg. Qty.Price
GRAINGER WWG-CLPCZ-001 Clevis Pin Cotterless 3/16 x 1 Inch Pk10 | AG2ZCU 32PL20 WWG-CLPCZ-0013/16"13/16"CotterlessZinc PlatedHeadCarbon Steel10€20.25
GRAINGER WWG-CLPCZ-002 Clevis Pin Cotterless 3/16 x 1-1/2 Inch Pk10 | AG2ZCV 32PL21 WWG-CLPCZ-0023/16"1 5/16"CotterlessZinc PlatedHeadCarbon Steel10€19.05
GRAINGER WWG-CLPCZ-003 Clevis Pin Cotterless 3/16 x 2 Inch Pk10 | AG2ZCW 32PL22 WWG-CLPCZ-0033/16"1 13/16"CotterlessZinc PlatedHeadCarbon Steel10€28.09
GRAINGER WWG-CLPCZ-005 Clevis Pin Cotterless 1/4 x 1 Inch Pk10 | AG2ZCY 32PL24 WWG-CLPCZ-0051/4"3/4"CotterlessZinc PlatedHeadCarbon Steel10€29.44
GRAINGER WWG-CLPCZ-006 Clevis Pin Cotterless 1/4 x 1-1/2 Inch Pk10 | AG2ZCZ 32PL25 WWG-CLPCZ-0061/4"1 1/4"CotterlessZinc PlatedHeadCarbon Steel10€26.33
GRAINGER WWG-CLPCZ-007 Clevis Pin Cotterless 1/4 x 2 Inch Pk10 | AG2ZDA 32PL26 WWG-CLPCZ-0071/4"1 3/4"CotterlessZinc PlatedHeadCarbon Steel10€21.08
GRAINGER WWG-CLPCZ-008 Clevis Pin Cotterless 1/4 x 2-1/2 Inch Pk10 | AG2ZDB 32PL27 WWG-CLPCZ-0081/4"2 1/4"CotterlessZinc PlatedHeadCarbon Steel10€24.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER WWG-CLPCZ-004 Clevis Pin, Head, 3/16 In Pin Dia., 2 5/16 In Usable Lg., 2 1/2 In Lg., Cotterless, 10 Pk
€30.78 /pack