Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C17807 Ball Bur SD, Single Cut, 1/4 Inch Shank Dia, 3/8 Inch Head Dia | CQ8YEK

CLE-LINE C17807 Ball Bur SD, Single Cut, 1/4 Inch Shank Dia, 3/8 Inch Head Dia

Item: CQ8YEK Model: C17807Cross Ref: 50AX47
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bur Sd
Abrading ApplicationGeneral Purpose Use For Smooth Finish
CoatingBright Uncoated
Cut TypeSingle Cut
Cutting Length0.312"
Head Dia.3/8"
Head Length5/16"
Head MaterialCarbide
Head ShapeBall
Material ApplicationCast Iron, Non-Ferrous Metals, Steel
Material Category ApplicationCast Iron, Non Ferrous Metals, Steel
Max. Rpm66000 RPM
Overall Length6.312"
Primary Material ApplicationCast Iron, Non-Ferrous Metals, Steel
Shank Dia.1/4"
Shank MaterialSteel
Trade NumberSD-3L6
Head Diameter3/8"
Head Material GradeGrade C2 Submicron
Maximum Operating Speed66000 RPM
Shank Diameter1/4"

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Max. RpmHead ShapeHead MaterialCoatingPrice
CLE-LINE C17536 Ball Bur SD, Double Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia | CQ8YDK C17536Double CutSD-51/2"1/2"-BallCarbideBright Uncoated€46.61
CLE-LINE C17831 Ball Bur SD, Double Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia | CQ8YDL C17831Double CutSD-5L60.438"1/2"50000 RPMBallCarbideBright Uncoated€67.68
CLE-LINE C17829 Ball Bur SD, Double Cut, 1/4 Inch Shank Dia, 1/4 Inch Head Dia | CQ8YDM C17829Double CutSD-1L60.219"1/4"70000 RPMBallCarbideBright Uncoated€35.89
CLE-LINE C17532 Ball Bur SD, Double Cut, 1/4 Inch Shank Dia, 3/16 Inch Head Dia | CQ8YDN C17532Double CutSD-141/8"3/16"80000 RPMBallCarbideBright Uncoated€30.44
CLE-LINE C17538 Ball Bur SD, Double Cut, 1/4 Inch Shank Dia, 3/4 Inch Head Dia | CQ8YDP C17538Double CutSD-73/4"3/4"33000 RPMBallCarbideBright Uncoated€79.64
CLE-LINE C17535 Ball Bur SD, Double Cut, 1/4 Inch Shank Dia, 3/8 Inch Head Dia | CQ8YDQ C17535Double CutSD-33/8"3/8"66000 RPMBallCarbideBright Uncoated€34.35
CLE-LINE C17537 Ball Bur SD, Double Cut, 1/4 Inch Shank Dia, 5/8 Inch Head Dia | CQ8YDR C17537Double CutSD-65/8"5/8"40000 RPMBallCarbideBright Uncoated€62.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C17807 Ball Bur SD, Single Cut, 1/4 Inch Shank Dia, 3/8 Inch Head Dia
€54.59 /unit