Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U70653.025.0150 Hammer Drive Pin Anchor 1/4 Inch 1-1/2 Inch Pk100 | AG2FPV 31JD63

GRAINGER U70653.025.0150 Hammer Drive Pin Anchor, Flat, Nylon, 1 1/2 In Anchor Lg., 1/4 In Anchor Dia., Steel, 100 Pk

Item: AG2FPV Model: U70653.025.0150Cross Ref: 31JD63
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drive Pin Anchor
Anchor Dia.1/4"
Anchor Length1 1/2"
FinishZinc Plated
Head StyleFlat
MaterialNylon
Max. Fixture Thickness3/4"
Min. Embedment3/4"
Pin MaterialSteel
System Of MeasurementImperial
Ultimate Tension In 4000 Psi Concrete55 lbs.
Drill Bit Size1/4"
Drive Pin Anchor TypeNylon Removable Nail Drive Anchor
Head TypeFlat
Maximum Material Thickness3/4"
Minimum Installation Depth3/4"
Overall Length1 1/2"
RemovableRemovable

Shipping Info:

Ship weight (kg) 0.3672
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code3926909980

Product Variants

ProductModelAnchor LengthAnchor Dia.MaterialMin. EmbedmentMax. Fixture ThicknessUltimate Tension In 4000 Psi ConcreteFinishPkg. Qty.Price
MKT FASTENING 1674060 Anchor Hammer 1/4 x 1 1/2 Inch - Pack Of 100 | AD8HNK 4KJA8 16740601 1/2"1/4"Alloy Steel1 1/8"3/8"2010 lbs.Zinc Plated100€58.64
MKT FASTENING 1674080 Anchor Hammer 1/4 x 2 Inch - Pack Of 100 | AD8HNL 4KJA9 16740802"1/4"Alloy Steel1 1/8"7/8"2010 lbs.Zinc Plated100€62.99
MKT FASTENING 1674100 Anchor Hammer 1/4 x 2 1/2 Inch - Pack Of 100 | AD8HNM 4KJC1 16741002 1/2"1/4"Alloy Steel1 1/8"1 3/8"2010 lbs.Zinc Plated100€98.13
MKT FASTENING 1674140 Anchor Hammer 1/4 x 3 1/2 Inch - Pack Of 100 | AD8HNP 4KJC3 16741403 1/2"1/4"Alloy Steel1 1/8"2 3/8"2010 lbs.Zinc Plated100€123.20
MKT FASTENING 1674160 Anchor Hammer 1/4 x 4 Inch - Pack Of 100 | AD8HNQ 4KJC4 16741604"1/4"Alloy Steel1 1/8"2 7/8"2010 lbs.Zinc Plated100€136.02
MKT FASTENING 1674120CR Anchor Hammer 1/4 x 3 Inch - Pack Of 100 | AD8HNT 4KJC6 1674120CR3"1/4"Alloy Steel1 1/8"1 7/8"2010 lbs.Zinc Plated100€143.06
POWERS FASTENERS 03242-PWR Pre-expanded Anchor 1-1/2 Inch Pk 100 | AF9RUD 30TD39 03242-PWR1 1/2"1/4"Steel1 1/8"--Zinc Plated100€41.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U70653.025.0150 Hammer Drive Pin Anchor, Flat, Nylon, 1 1/2 In Anchor Lg., 1/4 In Anchor Dia., Steel, 100 Pk
€13.48 /pack