Flat Shipping

Flat Shipping at €24.99 + VAT

MKT FASTENING 1674160 Anchor Hammer 1/4 x 4 Inch - Pack Of 100 | AD8HNQ 4KJC4

MKT FASTENING 1674160 Hammer Drive Anchor, Flat, Alloy Steel, 4 In Anchor Lg., 1/4 In Anchor Dia., 100 Pk

Item: AD8HNQ Model: 1674160Cross Ref: 4KJC4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drive Anchor
Anchor Dia.1/4"
Anchor Length4"
FinishZinc Plated
Head StyleFlat
MaterialAlloy Steel
Max. Fixture Thickness2 7/8"
Min. Embedment1 1/8"
Pin MaterialAlloy Steel
System Of MeasurementImperial
Ultimate Tension In 4000 Psi Concrete2010 lbs.
Anchor Diameter1/4"
Compatible MaterialMasonry, Stone
Display Qty100
Drill Bit Size1/4"
Drive Pin Anchor TypeSteel Drive Anchors
FeaturesCorrosion Resistant
Head Diameter1/2"
Head TypeFlat
Industry StandardsGSA Spec FF-S-325C, Group VI
Material Grade/classGrade 5
Maximum Material Thickness2 7/8"
Minimum Installation Depth1 1/8"
Overall Length4"
RemovableRemovable
SeriesSup-R Series
Ultimate Shear Strength (4,000 Psi Concrete)2230 lbs.
Ultimate Tension Strength (4,000 Psi Concrete)2010 lbs.

Shipping Info:

Ship weight (kg) 2.5065
Ship height (cm)8.38
Ship length (cm)10.67
Ship width (cm)10.16
HS code7316000000
Country of OriginTW

Product Variants

ProductModelAnchor LengthAnchor Dia.MaterialMin. EmbedmentMax. Fixture ThicknessUltimate Tension In 4000 Psi ConcreteFinishPkg. Qty.Price
MKT FASTENING 1674060 Anchor Hammer 1/4 x 1 1/2 Inch - Pack Of 100 | AD8HNK 4KJA8 16740601 1/2"1/4"Alloy Steel1 1/8"3/8"2010 lbs.Zinc Plated100€58.64
MKT FASTENING 1674080 Anchor Hammer 1/4 x 2 Inch - Pack Of 100 | AD8HNL 4KJA9 16740802"1/4"Alloy Steel1 1/8"7/8"2010 lbs.Zinc Plated100€62.99
MKT FASTENING 1674100 Anchor Hammer 1/4 x 2 1/2 Inch - Pack Of 100 | AD8HNM 4KJC1 16741002 1/2"1/4"Alloy Steel1 1/8"1 3/8"2010 lbs.Zinc Plated100€98.13
MKT FASTENING 1674140 Anchor Hammer 1/4 x 3 1/2 Inch - Pack Of 100 | AD8HNP 4KJC3 16741403 1/2"1/4"Alloy Steel1 1/8"2 3/8"2010 lbs.Zinc Plated100€123.20
MKT FASTENING 1674120CR Anchor Hammer 1/4 x 3 Inch - Pack Of 100 | AD8HNT 4KJC6 1674120CR3"1/4"Alloy Steel1 1/8"1 7/8"2010 lbs.Zinc Plated100€143.06
POWERS FASTENERS 03242-PWR Pre-expanded Anchor 1-1/2 Inch Pk 100 | AF9RUD 30TD39 03242-PWR1 1/2"1/4"Steel1 1/8"--Zinc Plated100€41.55
POWERS FASTENERS 03272-PWR Pre-expanded Anchor 2 Inch Pk 100 | AF9RUE 30TD40 03272-PWR2"1/4"Steel1 1/8"--Zinc Plated100€45.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MKT FASTENING 1674160 Hammer Drive Anchor, Flat, Alloy Steel, 4 In Anchor Lg., 1/4 In Anchor Dia., 100 Pk
€127.13 /unit