Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U70520.050.0500 Screw Anchor Zinc 1/2 x 5 Length Pk 25 | AG2FLB 31JC21

GRAINGER U70520.050.0500 Anchor Screw, 1/2 In Drill Bit Size, Steel, 4758 lbs. to 12 lbs. UTS, 5 In Anchor Lg., 25 Pk

Item: AG2FLB Model: U70520.050.0500Cross Ref: 31JC21
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€182.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnchor Screw
Anchor Dia.1/2"
Anchor Length5"
Drill Bit Size1/2"
Edge Distance1 3/4"
FinishZinc Plated
Head StyleHex Washer
MaterialSteel
Min. Embedment2" to 3 1/2"
Screw TypeScrew Anchor
Seismic ApprovedNo
System Of MeasurementImperial
TypeSelf Threading
Ultimate Shear9070 lbs. to 14670 lbs.
Ultimate Tension4758 lbs. to 12 lbs.
Anchor Diameter1/2"
Compatible MaterialConcrete
Display Qty25
Drive TypeExternal Hex
Head TypeHex
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteNo
Material Grade/classCase Hardened
Maximum Ultimate Shear Strength14670 lbs.
Maximum Ultimate Tension Strength12027 lbs.
Minimum Installation Depth2"
Overall Length5"
RemovableRemovable
Tip TypeSelf-Threading

Shipping Info:

Ship weight (kg) 3.4443
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318158069

Product Variants

ProductModelAnchor LengthAnchor Dia.Drill Bit SizeMin. EmbedmentMax. Work ThicknessTypeSeismic ApprovedEdge DistancePkg. Qty.Price
STRONG-TIE U70520.037.0300 Screw Anchor Zinc 3/8 x 3 L - Pack Of 50 | AC2QVY 2MCP2 U70520.037.03003"3/8"3/8"2"5/8"Large DiameterNo1 3/4"50€98.30
STRONG-TIE U70520.037.0400 Screw Anchor Zinc 3/8 x 4 L - Pack Of 50 | AC2QVZ 2MCP3 U70520.037.04004"3/8"3/8"2"1 5/8"Large DiameterNo1 3/4"50€103.37
STRONG-TIE U70520.050.0300 Screw Anchor Zinc 1/2 x 3 L - Pack Of 25 | AC2QWA 2MCP5 U70520.050.03003"1/2"1/2"2"3/4"Large DiameterNo1 3/4"25€72.44
STRONG-TIE U70520.050.0600 Screw Anchor Zinc 1/2 x 6 L - Pack Of 20 | AC2QWB 2MCP8 U70520.050.06006"1/2"1/2"2"3 3/4"Large DiameterNo1 3/4"20€148.49
STRONG-TIE U70520.075.0450 Screw Anchor Zinc 3/4 x 4 L - Pack Of 10 | AC2QWC 2MCR4 U70520.075.04504 1/2"3/4"3/4"2 1/2"2"Large DiameterNo1 3/4"10€98.86
STRONG-TIE U70520.062.0400 Anchor Screw Low Carbon Steel 5/8 x 4 - Pack Of 10 | AC6ABU 32H808 U70520.062.04004"5/8"5/8"2"-Large DiameterNo1 3/4"10€65.28
STRONG-TIE U70520.062.0500 Anchor Screw Low Carbon Steel 5/8 x 5 - Pack Of 10 | AC6ABV 32H809 U70520.062.05005"5/8"5/8"2"-Large DiameterNo1 3/4"10€62.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U70520.050.0500 Anchor Screw, 1/2 In Drill Bit Size, Steel, 4758 lbs. to 12 lbs. UTS, 5 In Anchor Lg., 25 Pk
€182.71 /pack