Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U51880.024.0100 Wood Screw Countersunk #14 1 Inch Stainless Steel Slotted Pk100 | AG2GEQ 31JH18

GRAINGER U51880.024.0100 Wood Screw, SS, Gr. 18-8, 0.507 In Head Dia., 1 In Lg., 14 Screw Size, Oval, 100 Pk

Item: AG2GEQ Model: U51880.024.0100Cross Ref: 31JH18
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive TypeSlotted
GradeGrade 18-8
Head Angle82°
Head Dia.0.507"
Head Height0.215"
Head TypeOval
Length1"
MaterialStainless Steel
Screw Size#14
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed
Dimensional StandardsASME B18.6.1
DriveSlotted
Fastener Length1"
Head Width0.507"
Material Grade/class18-8
Maximum Head Angle82 °
Maximum Head Width0.507"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.5954
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141030

Product Variants

ProductModelScrew SizeHead HeightThread StyleHead AngleGradeHead TypeDrive TypePkg. Qty.Price
GRAINGER U51880.011.0050 Wood Screw #4 1/2 Inch Stainless Steel Slotted Pk100 | AG2GDW 31JG99 U51880.011.0050#43/32"Partially Threaded82°Grade 18-8OvalSlotted100€9.51
GRAINGER U51880.011.0075 Wood Screw #4 3/4 Inch Stainless Steel Slotted Pk100 | AG2GDX 31JH01 U51880.011.0075#43/32"Partially Threaded82°Grade 18-8OvalSlotted100€11.39
GRAINGER U51880.013.0062 Wood Screw #6 5/8 Inch Stainless Steel Slotted Pk100 | AG2GDY 31JH02 U51880.013.0062#60.233"Partially Threaded82°Grade 18-8OvalSlotted100€12.81
GRAINGER U51880.013.0075 Wood Screw #6 3/4 Inch Stainless Steel Slotted Pk100 | AG2GDZ 31JH03 U51880.013.0075#60.233"Partially Threaded82°Grade 18-8OvalSlotted100€14.08
GRAINGER U51880.013.0100 Wood Screw Countersunk #6 1 Inch Stainless Steel Slot Pk100 | AG2GEA 31JH04 U51880.013.0100#60.233"Partially Threaded82°Grade 18-8OvalSlotted100€16.34
GRAINGER U51880.013.0125 Wood Screw #6 1-1/4 Inch Stainless Steel Slotted Pk100 | AG2GEB 31JH05 U51880.013.0125#60.233"Partially Threaded82°Grade 18-8OvalSlotted100€19.25
GRAINGER U51880.013.0150 Wood Screw #6 1-1/2 Inch Stainless Steel Slotted Pk100 | AG2GEC 31JH06 U51880.013.0150#60.233"Partially Threaded82°Grade 18-8OvalSlotted100€21.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U51880.024.0100 Wood Screw, SS, Gr. 18-8, 0.507 In Head Dia., 1 In Lg., 14 Screw Size, Oval, 100 Pk
€59.26 /pack