Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U51880.013.0075 Wood Screw #6 3/4 Inch Stainless Steel Slotted Pk100 | AG2GDZ 31JH03

GRAINGER U51880.013.0075 Wood Screw, SS, Gr. 18-8, 0.279 In Head Dia., 3/4 In Lg., 0.039 In Drive Size, 100 Pk

Item: AG2GDZ Model: U51880.013.0075Cross Ref: 31JH03
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size0.039"
Drive TypeSlotted
GradeGrade 18-8
Head Angle82°
Head Dia.0.279"
Head Height0.233"
Head TypeOval
Length3/4"
MaterialStainless Steel
Screw Size#6
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed
DriveSlotted
Fastener Length3/4"
Head Width0.279"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.113
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141030

Product Variants

ProductModelScrew SizeHead HeightThread StyleHead AngleGradeHead TypeDrive TypePkg. Qty.Price
GRAINGER U51880.011.0050 Wood Screw #4 1/2 Inch Stainless Steel Slotted Pk100 | AG2GDW 31JG99 U51880.011.0050#43/32"Partially Threaded82°Grade 18-8OvalSlotted100€9.51
GRAINGER U51880.011.0075 Wood Screw #4 3/4 Inch Stainless Steel Slotted Pk100 | AG2GDX 31JH01 U51880.011.0075#43/32"Partially Threaded82°Grade 18-8OvalSlotted100€11.39
GRAINGER U51880.013.0062 Wood Screw #6 5/8 Inch Stainless Steel Slotted Pk100 | AG2GDY 31JH02 U51880.013.0062#60.233"Partially Threaded82°Grade 18-8OvalSlotted100€12.81
GRAINGER U51880.013.0100 Wood Screw Countersunk #6 1 Inch Stainless Steel Slot Pk100 | AG2GEA 31JH04 U51880.013.0100#60.233"Partially Threaded82°Grade 18-8OvalSlotted100€16.34
GRAINGER U51880.013.0125 Wood Screw #6 1-1/4 Inch Stainless Steel Slotted Pk100 | AG2GEB 31JH05 U51880.013.0125#60.233"Partially Threaded82°Grade 18-8OvalSlotted100€19.25
GRAINGER U51880.013.0150 Wood Screw #6 1-1/2 Inch Stainless Steel Slotted Pk100 | AG2GEC 31JH06 U51880.013.0150#60.233"Partially Threaded82°Grade 18-8OvalSlotted100€21.84
GRAINGER U51880.016.0050 Wood Screw #8 1/2 Inch Stainless Steel Slotted Pk100 | AG2GED 31JH07 U51880.016.0050#80.139"Partially Threaded82°Grade 18-8OvalSlotted100€14.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U51880.013.0075 Wood Screw, SS, Gr. 18-8, 0.279 In Head Dia., 3/4 In Lg., 0.039 In Drive Size, 100 Pk
€19.73 /unit