Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SC4BCB050C5000FPS00 Carriage Bolt 5/16-18 x 5 L - Pack Of 5 | AB3TZT 1VE15

APPROVED VENDOR U51500.031.0500 Carriage Bolt, 5/16 In - 18 Thread Size, SS, 5 In Lg., Plain, Gr. 18-8, Coarse, 5 Pk

Item: AB3TZT Model: U51500.031.0500Cross Ref: 1VE15
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.47 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
ClassNot Applicable
FinishPlain
GradeGrade 18-8
Head Dia.0.688"
Head Height11/64"
Head StyleRound Spacer
Length5"
MaterialStainless Steel
Neck TypeSquare
Neck Width5/16"
Square Height5/32"
System Of MeasurementImperial
Tensile Strength100000 psi
Thread FitClass 2A
Thread Length7/8"
Thread Size5/16"-18
Thread StylePartially Threaded
Thread TypeCoarse
Dimensional StandardsASME B18.5
Fastener Length5"
Head Width45/64"
Made In North AmericaNo
Material Grade/class18-8
Material Quality StandardsASTM F593
Minimum Thread Length7/8"
Neck Height11/64"
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.257
Ship height (cm)8.38
Ship length (cm)11.18
Ship width (cm)8.64
HS code7318152051
Country of OriginTW

Product Variants

ProductModelThread StyleHead Dia.Square HeightThread LengthHead StyleNeck WidthTensile StrengthThread DirectionPkg. Qty.Price
GRAINGER U51500.031.0075 Carriage Bolt 5/16-18 x 3/4 Length Pk100 | AG2FJW 31JA86 U51500.031.0075Fully Threaded11/16"11/64"3/4"Round Spacer5/16"--100€21.04
GRAINGER U51500.031.0100 Carriage Bolt Stainless Steel 5/16-18 x 1 Length Pk100 | AG2FJX 31JA87 U51500.031.0100Partially Threaded11/16"11/64"7/8"Round Spacer5/16"--100€22.66
GRAINGER U51500.031.0150 Carriage Bolt 5/16-18 x 1-1/2 Length Pk100 | AG2FJY 31JA89 U51500.031.0150Partially Threaded11/16"11/64"7/8"Round Spacer5/16"--100€26.36
GRAINGER U51500.031.0175 Carriage Bolt 18-8 5/16-18 x 1-3/4 Pk100 | AG2FJZ 31JA90 U51500.031.0175Partially Threaded11/16"11/64"7/8"Round Spacer5/16"--100€29.80
GRAINGER U51500.031.0200 Carriage Bolt Square 18-8 5/16-18 x 2 Inch Pk100 | AG2FKA 31JA91 U51500.031.0200Partially Threaded11/16"11/64"7/8"Round Spacer5/16"--100€29.21
GRAINGER U51500.031.0250 Carriage Bolt 18-8 5/16-18 x 2-1/2 Inch Pk50 | AG2FKB 31JA93 U51500.031.0250Partially Threaded11/16"11/64"7/8"Round Spacer5/16"--50€19.52
GRAINGER U51500.031.0300 Carriage Bolt Square 18-8 5/16-18 x 3 Inch Pk50 | AG2FKC 31JA94 U51500.031.0300Partially Threaded11/16"11/64"7/8"Round Spacer5/16"--50€21.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51500.031.0500 Carriage Bolt, 5/16 In - 18 Thread Size, SS, 5 In Lg., Plain, Gr. 18-8, Coarse, 5 Pk
€7.47 /pack