Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U37061.200.0001 Spring Lock Washer, Screw Size 2 In, Alloy Steel, Zinc Yellow, Zinc Yellow, 5 PK | CQ2KCT

GRAINGER U37061.200.0001 Spring Lock Washer, Split Lock, 2.936 In O.D., 2.008 In I.D., Yellow Zn Plated, Not Gr., 5 Pk

Item: CQ2KCT Model: U37061.200.0001Cross Ref: 54FV71
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Lock Washer
ColorSilver
FinishYellow Zinc Plated
GradeNon Graded
Inside Dia.2.008"
MaterialAlloy Steel
Max. Thickness0.422"
Min. Thickness0.422"
Outside Dia.2.936"
TypeSplit Lock
For Screw Size2"
Inside Diameter2.008"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.422"
Minimum Thickness0.422"
Outside Diameter2.936"

Shipping Info:

Ship weight (kg) 0.8708
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U37061.200.0001 Spring Lock Washer, Split Lock, 2.936 In O.D., 2.008 In I.D., Yellow Zn Plated, Not Gr., 5 Pk
€58.69 /unit