Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES WN CHK 695-3B3B-B Ball Cone Spring Check Valve White Nylon | AD7CHH 4DHY7

SMC VALVES WN CHK 695-3B3B-B Ball Cone Spring Check Valve White Nylon

Item: AD7CHH Model: WN CHK 695-3B3B-BCross Ref: 4DHY7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Cone Spring Check Valve
ColorWhite
Connection TypeBarbed
Cracking Pressure1 psi
Length1.719"
MaterialNylon
Max. Temp.140°F
Max. Water Pressure125 psi
Mounting PositionHorizontal/Vertical
Overall Height1/2"
Seal MaterialBuna N
Seat MaterialNylon
Size3/16"
Spring MaterialStainless Steel
Width1/2"
3-a ComplianceNot Rated
Body MaterialNylon
Check MechanismBall
Connection Size - Side 23/16"
Connection Type - Side 1Barb
Connection Type - Side 2Barb
Max. Pressure (steam)Not Rated
Overall Length1.72"
Pipe Size1/4"
Vacuum Service RatingNot Rated
Valve Body StyleInline

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)2.54
HS code8481309000
Country of OriginUS

Product Variants

ProductModelSeal MaterialConnection TypeMax. Temp.Seat MaterialCracking PressureMax. Water PressureOverall HeightMounting PositionPrice
SMC VALVES WN CHK 695-2B2B-B Ball Cone Spring Check Valve White Nylon | AD7CHF 4DHY5 WN CHK 695-2B2B-BBuna NBarbed140°FNylon1 psi125 psi1/2"Horizontal/Vertical€7.70
SMC VALVES WN CHK 695-2B2B-F Ball Cone Spring Check Valve White Nylon | AD7CHG 4DHY6 WN CHK 695-2B2B-FVitonBarbed140°FNylon1 psi125 psi1/2"Horizontal/Vertical€9.01
SMC VALVES WN CHK 695-3B3B-F Ball Cone Spring Check Valve White Nylon | AD7CHJ 4DHY8 WN CHK 695-3B3B-FVitonBarbed140°FNylon1 psi125 psi1/2"Horizontal/Vertical€8.03
SMC VALVES WN CHK 695-4B4B-B Ball Cone Spring Check Valve White Nylon | AD7CHK 4DHY9 WN CHK 695-4B4B-BBuna NBarbed140°FNylon1 psi125 psi1/2"Horizontal/Vertical€8.52
SMC VALVES WN CHK 695-4B4B-F Ball Cone Spring Check Valve White Nylon | AD7CHL 4DHZ1 WN CHK 695-4B4B-FVitonBarbed140°FNylon1 psi125 psi1/2"Horizontal/Vertical€9.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES WN CHK 695-3B3B-B Ball Cone Spring Check Valve White Nylon
€10.46 /unit